Shop All Gas Vent Pipe
Dura-Vent
Dura-Vent 9468GA 6" DuraTech Adjustable Galvanized Wall Strap
Mfr # 6DT-WS
Zoro # G204164574
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dura-Vent
- MFR # 6DT-WS
- Zoro # G204164574
- UPC # 5054424034122
- Country of Origin China
- Category Gas Vent Pipe
Description
With a Thermal Tech blanket insulation encased between duel walls, DuraTech offers superior safety and performance. It keeps the outer wall cool while ensuring high flue gas temperatures for optimum draft performance. The inner wall is 25% thicker than competitive chimneys, for an extra margin of safety. Designed for normal, continuous operation at 1000°F flue gas temperatures, DuraTech is subjected to rigorous and stringent HT requirements of the UL standard, including one hour at 1400°F, plus three ten minute chimney fire tests at 2100°F.
Construction material: Galvalume.
Clearance: 2".
Listings: Listed to the UL 103 height standard, UL file #MH7399. Listed to the Canadian S610 standard.
Required every 8'.
Diameter: 6 Inch.
Wall Construction: Double Wall.
Material: Galvanized Steel.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC 84-3/4" Hydronic Baseboard Heater, White (CLCU75-7)
- EBM-PAPST Axial Fan, Square, 24V DC, 209 cfm, 4 2/3 in W. (4114NH4)
- HONEYWELL 112624Aa Well Assembly., 4 3/4" (112624AA)
- TEMPCO Strip Heater, 120V, 72 In. L (SHS80385)
- DURA-VENT Dura-Vent 4GVPC Aluminum Decorative Pipe Collar for 4" Type B Pipe (4GVPC)
- DURA-VENT Dura-Vent 4PVP-60F Flex Pipe (4PVP-60F)
- DURA-VENT Dura-Vent 4PVP-60 4" x 60" Pellet Chimney Straight Stainless Steel Length Pipe (4PVP-60)
- HEATFAB Gas Vent Pipe (9414LRE88-316)
- IMPERIAL MFG Storm Collar 6" (GV1378)
- SIMPSON DURAVENT EXTENDED ROOF BRACKET 6"" (6DP-XRB)
- IMPERIAL MFG 4 in. D X 4 in. D Adjustable 90 deg Steel Stove Pipe Elbow (BM0346)
- Dura-Vent Gas Vent Pipe