Shop All Gas Vent Pipe
Dura-Vent
Dura-Vent 9436B DuraTech 6" x 24" Class A Chimney Pipe Square Ceiling Support Box with Reduced Clearance
Mfr # 6DT-CS24R
Zoro # G204160941
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dura-Vent
- MFR # 6DT-CS24R
- Zoro # G204160941
- Country of Origin China
- Category Gas Vent Pipe
Description
The DuraTech 6" x 24" Class A Chimney Pipe Square Ceiling Support Box with Reduced Clearance is used to support chimney pipe and provides a positive connection between support box and chimney with a built-in twist lock. Suitable for both flat and cathedral (A-Frame) ceiling applications.
Fits between standard 16" on-center joists and most manufactured home applications.
Supports up to 60' of DuraTech Chimney.
Use adapter to attach DVL or DuraBlack to the support box.
A 2" wide trim collar is included.
Painted black.
ADA Compliant: No.
Finish: Black.
Fuel Type: Coal, Gas, Oil, Wood.
Height: 10.
Inside Diameter: 6-1/4.
Material: Galvanized Steel.
Outer Diameter: 9.
Pipe Class: Class A.
Pipe Shape: Square.
Style: Functional.
Vent Construction: Double Wall.
Width: 10.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Strip Heater, 240V, 12 In. L, 1200 Deg F (CSH01601)
- DAYTON Natural Gas Valve for Spark Units (11J28R06893-001)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 8000 BtuH, 19 3/4 in W. (KCQ08A10)
- DAYTON Thermostat, Unit Mounted, Relay (2YU95)
- DURA-VENT Dura-Vent 4PVP-60 4" x 60" Pellet Chimney Straight Stainless Steel Length Pipe (4PVP-60)
- DURA-VENT Dura-Vent 4PVP-60F Flex Pipe (4PVP-60F)
- DURA-VENT Dura-Vent 4GVPC Aluminum Decorative Pipe Collar for 4" Type B Pipe (4GVPC)
- SELKIRK 8 in. D X 24 in. L Stainless Steel Chimney Pipe (208024U)
- INTEGRA MILTEX Selkirk Corporation 2616 6 Inch Heat-fab 22-ga Welded Black Stovepipe Tee (21160)
- AMERI-VENT Female Vent Adapter, 4" Dia., 6" L (4EUA-F)
- INTEGRA MILTEX Selkirk Corporation 4604 Heat-fab Saf-t Liner 6 Inch x 18 Inch 304-alloy (21615)
- Dura-Vent Gas Vent Pipe