Shop All Ducting & Venting
Dura Vent
Dura Vent 8GVDC 8 in. Round Gas Vent DuraCap
Mfr # 8GVDC
Zoro # G304076074
product price: $93.39
/ea
Free Shipping & Returns
$93.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dura Vent
- MFR # 8GVDC
- Zoro # G304076074
- UPC # 662492472903
- Country of Origin China
- Category Ducting & Venting
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very besthouseware supplies for allhome needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
8" Round Gas Vent DuraCap - 8GVDCRequired where pipe terminates above the roof line. Use for vertical installations only.
Specifications- Size: 8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 42-101956-09 Pressure Switch (42-101956-)
- DANFOSS SOCKET BODY FOR KOVM SERIES (013G-8593)
- ETERNABOND Copper Flashing, 4in x 25ft (CF-4-25R)
- DYSON Dyson Purifier HEPA Filter (965432-01)
- PLASTIC SUPPLY Round Butterfly Damper, Type I PVC, 8-1/4" H (PVCBD06)
- IMPERIAL 25 ft. L X 8 in. D Silver Poly Duct (MEA-0825-8)
- GREENSEAM Round Snap Lock Pipe, 12 in Duct Dia, Galvanized Steel, 24 GA, 60" L (GR60SPBGP12GA24)
- LAMBRO Hood Vent Dryer Plstc 4In Brn (224B)
- IMPERIAL MFG 12 in. H X 6 in. W Silver Galvanized Steel Register Boot (GV0705-C)
- NORDFAB Round Duct O-Ring, 5 in Duct Dia, Rubber, 5 in W, 1" L, 5 in H (8010000974)
- GREENSEAM Round 90 Degree Elbow, 9 in Duct Dia, Galvanized Steel, 26 GA, 11 in W, 13" L, 11 in H (GRAE990GA26)
- Dura Vent Ducting & Venting