Shop All Gas Vent Pipe
Dura-Vent
Dura-Vent 8606 Black Close Clearance Double Wall Stove Pipe
Mfr # 6DVL-06
Zoro # G604145401
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dura-Vent
- MFR # 6DVL-06
- Zoro # G604145401
- UPC # 662492009321
- Country of Origin China
- Category Gas Vent Pipe
Description
Close Clearance Applications: Double-Wall Interior Stovepipe For Connecting Wood Stove To Manufactured Chimney.
Double-wall, air-insulated design reduces clearances to combustibles from 18" to 6", the closest clearance to a wall of any connector pipe. Improves stove performance by maintaining high flue gas temperatures for a strong, steady draft. Because the inner wall is stainless steel the flue heats up faster, stays hot longer, minimizes the formation of creosote, and has the same life expectancy as the chimney.
UL?Listed.
Subtract 3/4" For Installed Length.
For Use Only As Connector Pipe, Not As Chimney.
1" Larger Outer Diameter Than Inner Diameter.
Materials and Construction: .06" Stainless Steel Inner Wall; .08" Galvanized Outer, Painted Black.
Clearances: 6" Clearance To Walls; 8" Clearance To Ceilings, Including Cathedral Ceilings.
Note: It is recommended to use double wall black pipe when installations require height of 12' or more.
Double-wall, air-insulated design reduces clearances to combustibles from 18" to 6", the closest clearance to a wall of any connector pipe. Improves stove performance by maintaining high flue gas temperatures for a strong, steady draft. Because the inner wall is stainless steel the flue heats up faster, stays hot longer, minimizes the formation of creosote, and has the same life expectancy as the chimney.
Materials and Construction: .06" Stainless Steel Inner Wall; .08" Galvanized Outer, Painted Black.
Clearances: 6" Clearance To Walls; 8" Clearance To Ceilings, Including Cathedral Ceilings.
Note: It is recommended to use double wall black pipe when installations require height of 12' or more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Limit Switch, 250 deg. F (78L29)
- DAYTON Bracket, CAM25001300G (CAM25001300G)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl (BP410-30-LCA)
- QMARK Electric Unit Heater, 480, 3 Phase, 50.0 kW, 170.5 BtuH (MUH504)
- DURA-VENT Dura-Vent 4PVP-60F Flex Pipe (4PVP-60F)
- DURA-VENT Dura-Vent 4PVP-60 4" x 60" Pellet Chimney Straight Stainless Steel Length Pipe (4PVP-60)
- DURA-VENT Dura-Vent 4GVPC Aluminum Decorative Pipe Collar for 4" Type B Pipe (4GVPC)
- AMERI-VENT Kit, 4" Dia. (4EK)
- SELKIRK Flashing2/12-6/12 6T-Af6 (206825)
- SELKIRK CORPORATION Selkirk 243036 3 x 36 in. Pellet Stove Pipe (353414)
- SELKIRK CHIMNEY PIPE 6X18"" (206018U)
- Dura-Vent Heating Ventilation