Shop All Media Converters & Data Adapter Kits
Dura-Vent
Dura-Vent 4PVP-ADFF Female Flex Adapter
Mfr # 4PVP-ADFF
Zoro # G104000248
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dura-Vent
- MFR # 4PVP-ADFF
- Zoro # G104000248
- Country of Origin China
- Category Media Converters & Data Adapter Kits
Description
PelletVent Pro Applications: For Stoves And Inserts That Use Wood Pellets And Oil Fuel. Also Built To Vent Biofuel Products Such As Corn, Switch Grass, Cherry Pits, Soybeans, Coffee Husk, Sunflower Hulls, Walnut Shells and Wheat.
Use when relining masonry chimney for use with biofuel appliances. Made of super-ferritic stainless steel. Must be used with PelletVent Pro Male and Female Flex Adapters. Rigid pipe must be used when terminating system.
Important: Pellet Vent Pro Pipe Is Not Interchangeable with Simpson Dura-Vent Standard Pellet or Corn Vent.
Note: Deduct 1 1/2" for installed length.
Materials and Construction: Laser-welded, double-wall pipe with an inner wall of super-ferritic stainless steel and a .018" laser-welded galvalume outer wall. Painted black exterior available. Primary metal-to-metal connection seals joint. Encapsulated o-ring provides a secondary seal.
Clearances: 1" clearance to combustibles for appliances using corn and other biofuels, wood pellets or oil.
Use when relining masonry chimney for use with biofuel appliances. Made of super-ferritic stainless steel. Must be used with PelletVent Pro Male and Female Flex Adapters. Rigid pipe must be used when terminating system.
Important: Pellet Vent Pro Pipe Is Not Interchangeable with Simpson Dura-Vent Standard Pellet or Corn Vent.
Note: Deduct 1 1/2" for installed length.
Materials and Construction: Laser-welded, double-wall pipe with an inner wall of super-ferritic stainless steel and a .018" laser-welded galvalume outer wall. Painted black exterior available. Primary metal-to-metal connection seals joint. Encapsulated o-ring provides a secondary seal.
Clearances: 1" clearance to combustibles for appliances using corn and other biofuels, wood pellets or oil.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch/Blank Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P113W)
- DAYTON Counter, 6 Digit, Base Mount, 24VDC (1A788)
- FLEX-STRUT Channel Bracket, Flat Top, 24" (FS-5639-24 E/G)
- CRYDOM Dual Solid State Relay, 4 to 32VDC, 25A (CD2425W2V)
- RED LION Serial Converter Module (ICM40030)
- ALLIED TELESIS Taa (Federal) 10/100Tx To 100Fx/Sc Mm Media & Rate Converter, (AT-MMC200/SC-960)
- TRANSITION NETWORKS Mini Gigabit Ethernet Fiber Media Converter - 1 GBPS (11458195)
- ANTAIRA 10/100/1000TX To 1000SX/LX Media Converter w/SFP Slot (FCU-2805SFP)
- MOXA Indust. Media Converter, Single Mode, Sc, 40 Km, 0 To 60°C (IMC-101-S-SC)
- PERLE SYSTEMS Sr-1110-Sfp Media Converter (05091960)
- ALLEN TEL Data Adapter Kit, 9-Pin DB, 8-Conductor, Female (ATDB9F-8)
- Dura-Vent Media Converters & Data Adapter Kits