Shop All Gas Vent Pipe
Dura-Vent
Dura-Vent 4PVP-12B 12" Straight Length Pipe - Black
Mfr # 4PVP-12B
Zoro # G504145273
Free Shipping & Returns
$98.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dura-Vent
- MFR # 4PVP-12B
- Zoro # G504145273
- Country of Origin China
- Category Gas Vent Pipe
Description
PelletVent Pro Applications: For Stoves And Inserts That Use Wood Pellets And Oil Fuel. Also Built To Vent Biofuel Products Such As Corn, Switch Grass, Cherry Pits, Soybeans, Coffee Husk, Sunflower Hulls, Walnut Shells and Wheat.
Features fully unitized, twist-lock construction in 3" diameter. Can be used in both vertical and horizontal installations. Stainless Steel welded seam inner wall, combined with a galvalume welded seam outer wall painted black.
Listed To UL 441.
Marketed Exclusively To The Specialty Hearth Market.
Laser-Welded (Not Spot Or Pop Welded) 304 Stainless Steel.
Perfect Fit Construction Allows Ease Of Twist-Lock Connections While Eliminating Leaks - No Gaskets Or Sealants Used.
Important: Pellet Vent Pro Pipe Is Not Interchangeable with Simpson Dura-Vent Standard Pellet or Corn Vent.
Note: Pipe Diameter is Diameter Plus 5/8". Deduct 1 1/2" for installed length.
Materials and Construction: Laser-welded, double-wall pipe with an inner wall of super-ferritic stainless steel and a .018" laser-welded galvalume outer wall. Painted black exterior available. Primary metal-to-metal connection seals joint. Encapsulated o-ring provides a secondary seal.
Clearances: 1" clearance to combustibles for appliances using corn and other biofuels, wood pellets or oil.
Features fully unitized, twist-lock construction in 3" diameter. Can be used in both vertical and horizontal installations. Stainless Steel welded seam inner wall, combined with a galvalume welded seam outer wall painted black.
Important: Pellet Vent Pro Pipe Is Not Interchangeable with Simpson Dura-Vent Standard Pellet or Corn Vent.
Note: Pipe Diameter is Diameter Plus 5/8". Deduct 1 1/2" for installed length.
Materials and Construction: Laser-welded, double-wall pipe with an inner wall of super-ferritic stainless steel and a .018" laser-welded galvalume outer wall. Painted black exterior available. Primary metal-to-metal connection seals joint. Encapsulated o-ring provides a secondary seal.
Clearances: 1" clearance to combustibles for appliances using corn and other biofuels, wood pellets or oil.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 42 in Backdraft Damper / Wall Shutter, 42-1/2 in x 42-1/2 in (3C311)
- ALL-FILTERS 16 x 25 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (16251.POLY 12PK)
- MCDONNELL & MILLER 157S Hi Pressure Level Control (157S)
- GREYSTONE Registr Baseboard10X6Wht (C123M 10X6)
- DURA-VENT Dura-Vent 4GVPC Aluminum Decorative Pipe Collar for 4" Type B Pipe (4GVPC)
- DURA-VENT Dura-Vent 4PVP-60F Flex Pipe (4PVP-60F)
- DURA-VENT Dura-Vent 4PVP-60 4" x 60" Pellet Chimney Straight Stainless Steel Length Pipe (4PVP-60)
- HEATFAB Gas Vent Pipe (9301-316)
- AMERI-VENT Chimney Liner, 6" x 35 ft., Aluminum (6ALK35)
- B & K DuraVent 3 in. D X 3 in. D 45 deg Galvanized Steel/Stainless Steel Stove Pipe Elbow (3PVL-E45R)
- SELKIRK Collar Storm6"6Rv-Sc (106810)
- Dura-Vent Gas Vent Pipe