Shop All Pressure Washer Parts
Dura-Vent
Dura-Vent 3PVP-E45 3" PelletVent Pro Galvalume 45° Elbow
Mfr # 3PVP-E45
Zoro # G204164529
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dura-Vent
- MFR # 3PVP-E45
- Zoro # G204164529
- Country of Origin China
- Category Pressure Washer Parts
Description
The PelletVent Pro 45° Elbow is for use to offset pipe diagonally or horizontally around obstructions. Elbow swivels a full 360° at the base, angle Is Not adjustable.
PelletVent Pro is a venting system designed for stoves and inserts that use wood pellets and oil fuel. It is also built to vent corn and other biofuel products (Rated for continuous use flue temperatures up to 570° F).
Diameter: 3".
Construction Materials: Laser-welded, double-wall pipe with an inner wall of .012" stainless steel and a .018" laser-welded galvalume outer wall.
Clearances: 1" clearance to combustibles in the USA for appliances using wood pellets or oil. 1" clearance to combustibles in Canada for oil-burning (type L vent) appliances. 3" clearance to combustibles in Canada for wood pellet-burning appliances.
Listings: c-UL-us Listed to UL 641 (MH8381 and MH14420). ULC Listed to ULC S609, ULC/ORD C441 (CMH1439 and CMH1440).
Twist-lock connection.
Elbow swivels a full 360° at the base.
Angle Is Not adjustable.
Wall Construction: Double Wall.
Material: Galvanized Steel.
PelletVent Pro is a venting system designed for stoves and inserts that use wood pellets and oil fuel. It is also built to vent corn and other biofuel products (Rated for continuous use flue temperatures up to 570° F).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOREGON SYSTEMS Oregon Cutting Systems 6231112 12V Cordless Chain Saw Sharpener (6231112)
- KOHLER Muffler Kit, For Use With 11K742, 11K743 (24 786 10-S)
- HILLMAN 1/2X12 BLACK CANE BOLT (851369)
- TEMPRID FX 8 mL (85787632)
- DURA-VENT Dura-Vent 4PVP-E90 4" PelletVent Pro Galvalume 90° Elbow (4PVP-E90)
- ZORO SELECT Quick Connect Plug, 1/4 (M)NPT (1MDG8)
- MI-T-M Unloader Repair Kit (70-0168)
- MOSMATIC Rotary Surface Cleaner/Pressure Washer (81.556)
- A.R. NORTH AMERICA Flange F14 (AR1588)
- A.R. NORTH AMERICA Oil Seal Kit (AR1855)
- A.R. NORTH AMERICA QC Couplng, 3/8F-3/8M QC (85.300.108)
- Dura-Vent Pressure Washer Parts