Shop All Gas Vent Pipe
Dura-Vent
Dura-Vent 3PVP-60 3" x 60" Pellet Chimney Straight Stainless Steel Length Pipe
Mfr # 3PVP-60
Zoro # G904160845
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dura-Vent
- MFR # 3PVP-60
- Zoro # G904160845
- Country of Origin China
- Category Gas Vent Pipe
Description
This 3 Inch x 60 Inch Pellet Chimney Straight Stainless Steel Length Pipe from the PelletVent Pro series is a Type B gas component and consists of the duralock system for a tight seal. Features fully unitized, twist-lock construction in 3" and 4" diameters. Listed at 1" clearance to combustibles in the USA and Canada. It can be used in both vertical and horizontal installations. Stainless steel welded seam inner wall, combined with a galvalume welded seam outer wall.
Configuration: Pipe Length.
Fuel Type: BioFuel, Oil, Pellet.
Length: 60.
Material: Galvalume, Stainless Steel.
Pipe Class: Type L.
Pipe Inside Diameter: 3.
Pipe Shape: Round.
Theme: Contemporary / Modern.
UL Listed: Yes.
Vent Construction: Double Wall.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATFAB Gas Vent Pipe (9404-316)
- ALL-FILTERS 16x25x5, MERV 11, Pleated HVAC AC Furnace Air Filters Replacement for Honeywell FC100C1009, 2PK (16255.11H)
- SCHNEIDER ELECTRIC Thermostat, Direct Acting, Conversion Kit (2212-618-1)
- BOSCH Low Side Manual Service Coupler For R-134A (18190A)
- DURA-VENT Dura-Vent 4GVPC Aluminum Decorative Pipe Collar for 4" Type B Pipe (4GVPC)
- DURA-VENT Dura-Vent 4PVP-60 4" x 60" Pellet Chimney Straight Stainless Steel Length Pipe (4PVP-60)
- DURA-VENT Dura-Vent 4PVP-60F Flex Pipe (4PVP-60F)
- AIRJET Airjet 6S30 30 deg Offset Elbow - 6 in. - Pack of 2 (6S30)
- IMPERIAL MFG FURNACE PIPE TEE 7"" (GV0895)
- HEATFAB Gas Vent Pipe (9301-316)
- HEATFAB Gas Vent Pipe (9493S)
- Dura-Vent Gas Vent Pipe