Shop All Pipe & Tubing Cutters
Dura-Vent
Dura-Vent 3PVP-18A Adjustable Length Pipe - Galvalume
Mfr # 3PVP-18A
Zoro # G104145383
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dura-Vent
- MFR # 3PVP-18A
- Zoro # G104145383
- Country of Origin China
- Category Pipe & Tubing Cutters
Description
PelletVent Pro Applications: For Stoves And Inserts That Use Wood Pellets And Oil Fuel. Also Built To Vent Biofuel Products Such As Corn, Switch Grass, Cherry Pits, Soybeans, Coffee Husk, Sunflower Hulls, Walnut Shells and Wheat.
Use to add length to PelletVent Pro pipe.
18" Pipe Adds 3"-16" Of Length.
Listed To UL 441.
Marketed Exclusively To The Specialty Hearth Market.
Laser-Welded (Not Spot Or Pop Welded) 304 Stainless Steel.
Perfect Fit Construction Allows Ease Of Twist-Lock Connections While Eliminating Leaks - No Gaskets Or Sealants Used.
Important: Pellet Vent Pro Pipe Is Not Interchangeable with Simpson Dura-Vent Standard Pellet or Corn Vent.
Note: Deduct 1 1/2" for installed length.
Materials and Construction: Laser-welded, double-wall pipe with an inner wall of super-ferritic stainless steel and a .018" laser-welded galvalume outer wall. Painted black exterior available. Primary metal-to-metal connection seals joint. Encapsulated o-ring provides a secondary seal.
Clearances: 1" clearance to combustibles for appliances using corn and other biofuels, wood pellets or oil.
Use to add length to PelletVent Pro pipe.
Important: Pellet Vent Pro Pipe Is Not Interchangeable with Simpson Dura-Vent Standard Pellet or Corn Vent.
Note: Deduct 1 1/2" for installed length.
Materials and Construction: Laser-welded, double-wall pipe with an inner wall of super-ferritic stainless steel and a .018" laser-welded galvalume outer wall. Painted black exterior available. Primary metal-to-metal connection seals joint. Encapsulated o-ring provides a secondary seal.
Clearances: 1" clearance to combustibles for appliances using corn and other biofuels, wood pellets or oil.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Clamp, 1-3/8" OD x 1/2" Wall, 7-Series for Elastomeric (724137)
- LEGEND VALVE 2" T-16 40 MESH SCREEN (105-718)
- KOHLER FRENCH CURVE READYLATCH QC EB T. SEAT (4713-RL-95)
- ZORO SELECT Heavy Duty Clamp, T304 Stainless Steel (13MHHM1.5)
- AQUAPLUMB 1/2 AUTO PIPE/TUBE CUTTER (J40260)
- YELLOW JACKET Tubing Cutter, 1/4" to 7/8" Cut Cap. (60121)
- WESTWARD Heavy Duty Pipe Cutter, 1/8-2 In (3CYV3)
- PLUMB PAK Cutter Pvc Pipe (PP840-32)
- STAR ASIA Mini Tubing Cutter, 11490 (11490)
- RIDGID Tubing Cutter, 3/16 in to 11/16 in OD Cutting Capacity, Standard Wheel Cutter, Knob Handle (103)
- SUPERIOR TOOL TUBE CUTTER 1-5/8"" (35238)
- Dura-Vent Plumbing Tools