Shop All Pipe & Tubing Cutters
Dura-Vent
Dura-Vent 3PVP-12A Adjustable Length Pipe - Galvalume
Mfr # 3PVP-12A
Zoro # G604145340
Free Shipping & Returns
$75.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dura-Vent
- MFR # 3PVP-12A
- Zoro # G604145340
- Country of Origin China
- Category Pipe & Tubing Cutters
Description
PelletVent Pro Applications: For Stoves And Inserts That Use Wood Pellets And Oil Fuel. Also Built To Vent Biofuel Products Such As Corn, Switch Grass, Cherry Pits, Soybeans, Coffee Husk, Sunflower Hulls, Walnut Shells and Wheat.
Use to add length to PelletVent Pro pipe.
12" Pipe Add 3"-10" Of Length.
Listed To UL 441.
Marketed Exclusively To The Specialty Hearth Market.
Laser-Welded (Not Spot Or Pop Welded) 304 Stainless Steel.
Perfect Fit Construction Allows Ease Of Twist-Lock Connections While Eliminating Leaks - No Gaskets Or Sealants Used.
Important: Pellet Vent Pro Pipe Is Not Interchangeable with Simpson Dura-Vent Standard Pellet or Corn Vent.
Note: Deduct 1 1/2" for installed length.
Materials and Construction: Laser-welded, double-wall pipe with an inner wall of super-ferritic stainless steel and a .018" laser-welded galvalume outer wall. Painted black exterior available. Primary metal-to-metal connection seals joint. Encapsulated o-ring provides a secondary seal.
Clearances: 1" clearance to combustibles for appliances using corn and other biofuels, wood pellets or oil.
Use to add length to PelletVent Pro pipe.
Important: Pellet Vent Pro Pipe Is Not Interchangeable with Simpson Dura-Vent Standard Pellet or Corn Vent.
Note: Deduct 1 1/2" for installed length.
Materials and Construction: Laser-welded, double-wall pipe with an inner wall of super-ferritic stainless steel and a .018" laser-welded galvalume outer wall. Painted black exterior available. Primary metal-to-metal connection seals joint. Encapsulated o-ring provides a secondary seal.
Clearances: 1" clearance to combustibles for appliances using corn and other biofuels, wood pellets or oil.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress 90 street elbow, 1/2" x 1/2" (26050)
- KINGSTON BRASS Restoration Wall-Mount Soap Dish, Chrome (BA3965C)
- LEGEND VALVE 1/2" BLACK SIDE OUTLET TEE (350-313)
- ANVIL 1" x 1/2" x 1" FNPT Cast Iron Reducing Tee Class 125 (0300038403)
- RIDGID Foam Core Cutter, ABS, PVC, 14 In. L (FC-200)
- PROSOURCE Pvc Cutter Ratcheting (T002-3L)
- GENERAL TOOLS CUTTER TUBING HD 1/4 - 1-5/8" (GN125)
- GRAY TOOLS Tube Cutter 1/8" to 1-1/8" O.D.. (84125)
- RAPIDAIR Fastpipe Installation Tool Kit, 3/4 in (F0136)
- RIDGID RIDGID® Model No. 152 Quick-Acting Tubing Cutter, 1/4" - 2-5/8" Capacity (31642)
- IMPERIAL Tubing Cutter, Copper, Aluminum, Brass (TC-1000)
- Dura-Vent Plumbing Tools