Shop All Ducting & Venting
Dura Vent
Dura Vent 10GV12A 10 x 12 in. Length Round Gas Vent Round Adjustable Pipe
Mfr # 10GV12A
Zoro # G404076134
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dura Vent
- MFR # 10GV12A
- Zoro # G404076134
- UPC # 662492650806
- Country of Origin China
- Category Ducting & Venting
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very besthouseware supplies for allhome needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Specifications- Size: 10 x 12"
- Style: Double Wall
- Material: Sheet Metal
- Use: Ducting and Venting
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUNO Pre-Filter 9 3/4 Incfs117-S For - Part# Cfs117-S (CFS117-S)
- MANITOWOC Motor Gear Assembly, No Centrifugation (000011126)
- ROBERTSHAW 36 in L., Snap-Fit, Tinnerman Clip (1980-036)
- MAXITROL Ts194 Sensor Used W/ Mixing Tube (TS194)
- TOOLGRID TGB24x26x2 2pk Board (TGR86000)
- NORDFAB Round Manual Blastgate, Cast Aluminum, 22 GA, 9 in W, 5 1/2 in L, 11.12" H (8010002304)
- AIR VENT Black Aluminum Roof Vent (TIBS1401)
- DUCTMATE Round Gasketed Coupler, 13 in Duct Dia, Metal, 24 GA, 13 in W, 42" L, 13" H (GRLABQS13GA)
- NORDFAB Round 45 Degree Elbow, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 15 3/4 in W, 18" L, 10 in H (8040400082)
- HARVEL Round Rigid Duct, 16 in Duct Dia, 16 in W, 10 ft. L, 16 in H (HGUC1600PG1000)
- NORDFAB Round Quick Fit Duct, 9 in Duct Dia, Galvanized Steel, 22 GA, 9 in W, 59.06" L, 9 in H (8040206778)
- Dura Vent Ducting, Venting & Accessories