Shop All Timing Belts
Dura-True Torque Urethane Steel
Timing Belt, T5US, 100 x 525mm PL, T105
Mfr # 100T5/525US
Zoro # G808301986
$52.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dura-True Torque Urethane Steel
- MFR # 100T5/525US
- Zoro # G808301986
- UPC # 190859693710
- Country of Origin Hong Kong
- Category Timing Belts
Description
DD PowerDrives urethane steel timing belts include DURASYNC TORQUE URETHANE STEEL, DURATRUE TORQUE URETHANE STEEL, and DURAABSOLUTE TORQUE URETHANE STEEL These belt lines meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturers belts of the same type They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DD urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DD PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER SINK PUMP SYSTM 13HP (1104-0082)
- DAYTON Variable Frequency Drive, 5 HP, 480VAC (13E658)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 15.75 inch OD (4B154SF)
- PIX Belt, A Kevlar, 1/2 x 35 in. OC (A33K)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T10US, 16 x 4780mm PL, T478 (16T10/4780US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 250mm PL, T50 (16T5/250US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 12 x 330mm PL, T66 (12T5/330US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 305mm PL, T61 (16T5/305US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 255mm PL, T51 (16T5/255US)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-12 (1040-8MGT-12)
- AAON BELT HEATWHEEL 18180039 (R30760)
- Dura-True Torque Urethane Steel Power Transmission Belts