Shop All Timing Belts
Dura-True Torque Urethane Steel
Timing Belt, T10US, 16 x 4780mm PL, T478
Mfr # 16T10/4780US
Zoro # G508304287
product price: $79.49
/ea
Free Shipping & Returns
$79.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dura-True Torque Urethane Steel
- MFR # 16T10/4780US
- Zoro # G508304287
- UPC # 190859462446
- Country of Origin China
- Category Timing Belts
Description
DD PowerDrive's urethane steel timing belts include DURASYNC TORQUE URETHANE STEEL, DURATRUE TORQUE URETHANE STEEL, and DURAABSOLUTE TORQUE URETHANE STEEL These belt lines meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They are manufactured with a urethane body and continuous helically wound steel cable cords These belts are ideal for situations where high stress and load demands exceed the performance capabilities of spliced belts DD urethane steel timing belts are suitable for all power transmission, high speed, and severe conveying applications They are proven through thousands of hours of customer use to be durable and dependable All DD PowerDrive urethane synchronous belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Stay Set Hose, 1/4"MNPT x 1/4"MNPT, 12" (9212)
- MEGADYNE TORQUE PLUS V-BELT V-BELTS (MXV5-590)
- INTERSTATE PNEUMATICS 1/4 Inch Industrial Steel Coupler Plug x 3/8 Inch Female NPT (CPH460)
- GLOBAL 5/8" X 5/8" ID 2Pc Kw Clamp Coupling, Stl, Bo (G2SCC-062-062KW)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 12 x 330mm PL, T66 (12T5/330US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 305mm PL, T61 (16T5/305US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 255mm PL, T51 (16T5/255US)
- DURA-TRUE TORQUE URETHANE STEEL Timing Belt, T5US, 16 x 250mm PL, T50 (16T5/250US)
- DURA-PREMIUM TORQUE Timing Belt, L, 075 x 50in PL, T133 (500L075)
- PIX PIX 160XL037, Standard Timing Belt, XL, 3/8 X 16, T80, Trapezoidal (160XL037)
- DURA-SYNC TORQUE Timing Belt, 14M, 55 x 1750mm PL, T125 (1750-14M-55)
- Dura-True Torque Urethane Steel Timing Belts