Shop All Timing Belts
Dura-Sync Torque
Timing Belt, 5M, 9 x 605mm PL, T121
Mfr # 605-5M-09
Zoro # G008326499
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dura-Sync Torque
- MFR # 605-5M-09
- Zoro # G008326499
- UPC # 190859395522
- Country of Origin China
- Category Timing Belts
Description
DD DURASYNC TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASYNC TORQUE synchronous belts feature an HTD tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURASYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP CNMG-432 TiN C-5 Carbide Insert (6000-6832)
- MILTON 3/8" x 50 ft PVC Air Hose 250 psi (1645)
- SPEEDAIRE Filter Element (4ZK45)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/8 Inch Barb X 1/8 Inch NPT Male End (FM22)
- DURA-SYNC TORQUE Timing Belt, 5M, 25 x 335mm PL, T67 (335-5M-25)
- DURA-SYNC TORQUE Timing Belt, 8M, 50 x 3280mm PL, T410 (3280-8M-50)
- DURA-SYNC TORQUE Timing Belt, 5M, 15 x 975mm PL, T195 (975-5M-15)
- DURA-SYNC TORQUE Timing Belt, 20M, 170 x 4600mm PL, T230 (4600-20M-170)
- DURA-SYNC TORQUE Timing Belt, 8M, 30 x 2240mm PL, T280 (2240-8M-30)
- DURA-SYNC TORQUE Timing Belt, 8M, 50 x 1840mm PL, T230 (1840-8M-50)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 1800mm PL, T225 (D1800-8M-20)
- Dura-Sync Torque Timing Belts