Shop All Timing Belts
Dura-Sync Torque
Timing Belt, 5M, 25 x 570mm PL, T114
Mfr # 570-5M-25
Zoro # G608329319
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dura-Sync Torque
- MFR # 570-5M-25
- Zoro # G608329319
- UPC # 190859711186
- Country of Origin China
- Category Timing Belts
Description
DD DURASYNC TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASYNC TORQUE synchronous belts feature an HTD tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURASYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 45 2/3" Outside Length, 2/3" Top Width, 1 Ribs (22450)
- GATES PowerGrip Timing Belts, 225L100 (225L100)
- BESTORQ Cogged Belt, 60 in Outside Length, 5/8 in Top Width, 1 Ribs (5VX600)
- DAYTON 5/B158 Banded V-Belt, 161-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs (13W308)
- DURA-SYNC TORQUE Timing Belt, 8M, 30 x 424mm PL, T53 (424-8M-30)
- DURA-SYNC TORQUE Timing Belt, 5M, 25 x 615mm PL, T123 (615-5M-25)
- DURA-SYNC TORQUE Timing Belt, 5M, 15 x 1195mm PL, T239 (1195-5M-15)
- DURA-SYNC TORQUE Timing Belt, 3M, 9 x 501mm PL, T167 (501-3M-09)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 1208mm PL, T151 (1208-8M-20)
- DURA-SYNC TORQUE Timing Belt, 8M, 30 x 2240mm PL, T280 (2240-8M-30)
- BESTORQ 3M Timing Belts (285-3M-06)
- Dura-Sync Torque Power Transmission Belts