Shop All Timing Belts
Dura-Sync Torque
Timing Belt, 5M, 25 x 480mm PL, T96
Mfr # 480-5M-25
Zoro # G908328951
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dura-Sync Torque
- MFR # 480-5M-25
- Zoro # G908328951
- UPC # 190859396000
- Country of Origin China
- Category Timing Belts
Description
DD DURASYNC TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASYNC TORQUE synchronous belts feature an HTD tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURASYNC TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Flexzilla 36" Grease Hose 3/16" MNPT Spring Guard (L2925FZSP)
- IKO Roller Follower Metric - Separable - with Inner ring, #NAST17ZZR (NAST17ZZR)
- NSK NSK-626Z, 600 Series Single Row Deep Groove Ball Bearing, 626Z (626Z)
- DDS Shaft Seal, TC, 0.375in ID, Nitrile Rubber (IN9.5219.056.35TC)
- DURA-SYNC TORQUE Timing Belt, 5M, 15 x 1195mm PL, T239 (1195-5M-15)
- DURA-SYNC TORQUE Timing Belt, 5M, 25 x 490mm PL, T98 (490-5M-25)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 695mm PL, T139 (695-5M-09)
- DURA-SYNC TORQUE Timing Belt, 8M, 30 x 3008mm PL, T376 (3008-8M-30)
- DURA-SYNC TORQUE Timing Belt, 8M, 85 x 2736mm PL, T342 (2736-8M-85)
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 1208mm PL, T151 (1208-8M-20)
- PIX PIX 540H075, Standard Timing Belt, H, 3/4 X 54, T108, Trapezoidal (540H075)
- Dura-Sync Torque Power Transmission Belts