Shop All Timing Belts
Dura-Sure Torque
Timing Belt, S8M, 25 x 1256mm PL, T157
Mfr # 250-S8M-1256
Zoro # G208324387
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dura-Sure Torque
- MFR # 250-S8M-1256
- Zoro # G208324387
- UPC # 190859773580
- Country of Origin China
- Category Timing Belts
Description
DD DURASURE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASURE TORQUE synchronous belts feature an STS super torque tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for highcapacity performance All DURASURE TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6203 2Z C3, Single Row Ball Bearings (6203 2Z C3)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 3-1/4 In. L (M10-125-4-SS)
- SMC Male Adapter, 1/8 in., TubexMNPT (KQ2H01-35AS)
- NTN Radial Bearing, Double Seal, 35mm Bore (6007LLUC3/L627)
- DURA-SURE TORQUE Timing Belt, S8M, 20 x 1216mm PL, T152 (200-S8M-1216)
- DURA-SURE TORQUE Timing Belt, S5M, 9 x 255mm PL, T51 (90-S5M-255)
- DURA-SURE TORQUE Timing Belt, S45M, 15 x 351mm PL, T78 (150-S4.5M-351)
- DURA-SURE TORQUE Timing Belt, S8M, 40 x 1064mm PL, T133 (400-S8M-1064)
- DURA-SURE TORQUE Timing Belt, S2M, 6 x 120mm PL, T60 (60-S2M-120)
- DURA-SURE TORQUE Timing Belt, S5M, 15 x 2000mm PL, T400 (150-S5M-2000)
- BESTORQ Timing Belt Model 180MXL069 18 in Effective length and 069 in Top Width (180MXL069)
- Dura-Sure Torque Timing Belts