Shop All Timing Belts
Dura-Sure Torque
Timing Belt, S5M, 15 x 2000mm PL, T400
Mfr # 150-S5M-2000
Zoro # G208291665
product price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dura-Sure Torque
- MFR # 150-S5M-2000
- Zoro # G208291665
- UPC # 190859259916
- Country of Origin China
- Category Timing Belts
Description
DD DURASURE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASURE TORQUE synchronous belts feature an STS super torque tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for highcapacity performance All DURASURE TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATP Coiled Air Hose, 3/8" ID x 20 ft. (TT-38-25-NB-RS3)
- CLESCO 3/4" ID Pillow Block Bearing Stnls Steel, Uhmw Bearing (PBSS-UH-075)
- FESTO Push-In Fitting QS-1/8-6 (QS-1/8-6)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-20-51)
- DURA-SURE TORQUE Timing Belt, S3M, 15 x 393mm PL, T131 (150-S3M-393)
- DURA-SURE TORQUE Timing Belt, S5M, 20 x 425mm PL, T85 (200-S5M-425)
- DURA-SURE TORQUE Timing Belt, S8M, 20 x 824mm PL, T103 (200-S8M-824)
- DURA-SURE TORQUE Timing Belt, S8M, 50 x 1912mm PL, T239 (500-S8M-1912)
- DURA-SURE TORQUE Timing Belt, S2M, 10 x 448mm PL, T224 (100-S2M-448)
- DURA-SURE TORQUE Timing Belt, S3M, 10 x 186mm PL, T62 (100-S3M-186)
- GATES PowerGrip GT4 Belts - 8M and 14M, 2100-14MGT-40 (2100-14MGT-40)
- Dura-Sure Torque Timing Belts