Shop All Timing Belts
Dura-Sure Torque
Timing Belt, S14M, 8 x 1246mm PL, T89
Mfr # 800-S14M-1246
Zoro # G108325941
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dura-Sure Torque
- MFR # 800-S14M-1246
- Zoro # G108325941
- UPC # 190859482895
- Country of Origin China
- Category Timing Belts
Description
DD DURASURE TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURASURE TORQUE synchronous belts feature an STS super torque tooth profile They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for highcapacity performance All DURASURE TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Hydrauli Power Unit 12 Volt Snow Plow Unit 1.6 Liter Steel Tank (253155)
- OSBORN 1.5000" Roller Diameter, 0.8750" Roller Width, 0.9375" Overall Width, 0.4375" Bore, Sealed (CYR 1-1/2 S)
- 3M Rotor Vane 30634, 4 per bag 1 bag/pk (30634)
- BVA HYDRAULICS Treadle Air Pump, 91.5 Cu In Usable Oil, 1 (PA1500)
- DURA-SURE TORQUE Timing Belt, S3M, 10 x 300mm PL, T100 (100-S3M-300)
- DURA-SURE TORQUE Timing Belt, S5M, 15 x 2000mm PL, T400 (150-S5M-2000)
- DURA-SURE TORQUE Timing Belt, S8M, 22 x 656mm PL, T82 (220-S8M-656)
- DURA-SURE TORQUE Timing Belt, S5M, 25 x 260mm PL, T52 (250-S5M-260)
- DURA-SURE TORQUE Timing Belt, S2M, 6 x 120mm PL, T60 (60-S2M-120)
- DURA-SURE TORQUE Timing Belt, S3M, 6 x 222mm PL, T74 (60-S3M-222)
- GATES PowerGrip HTD Belts, 200-5M-15 (200-5M-15)
- Dura-Sure Torque Timing Belts