Shop All V-Belts
Dura-Prime Rib Pro Serpentine
Poly VBelt, K2, 168 x 4555in OC, 12 Rib
Mfr # 448K12
Zoro # G908320603
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dura-Prime Rib Pro Serpentine
- MFR # 448K12
- Zoro # G908320603
- UPC # 190859082583
- Country of Origin Hong Kong
- Category V-Belts
Description
DD DURAPRIME RIB PRO SERPENTINE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME RIB PRO SERPENTINE ribbed belts are designed for high speed and high drive ratio applications They are made of abrasion and heat resistant material, and are proven through thousands of hours of customer use to be durable and dependable All DURAPRIME RIB PRO SERPENTINE polybelts are manufactured using the latest in belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Cable Reel, Spring, 35 ft Cable, 11-1/2in H (SD-35)
- DAYTON Belt Drive Mtr, SplitPh, ODP, 1/2HP, 1140rpm (6XH53BG)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF30A)
- PARKER Element, Filter 20 Micron (933136Q)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, L2, 113 x 50in PL, 6 Rib (500L6)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, K2, 112in x 663 in OC, 8 RIB (663K8)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, L2, 357 x 1295in PL, 19 Rib (1295L19)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, J2, 184 x 54in PL, 20 Rib (540J20)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, K2, 168 x 5925in OC, 12 Rib (585K12)
- DURA-PRIME RIB PRO SERPENTINE Poly VBelt, J2, 11 x 329in PL, 12 Rib (329J12)
- PIX Belt, BX Cogged, 21/32 x 44 in. OC (BX41)
- Dura-Prime Rib Pro Serpentine Power Transmission Belts