Shop All V-Belts
Dura-Prime Band Wedge
Banded Belt, 8V2, 338 x 600in OC, 3 Band
Mfr # 3/8V6000
Zoro # G908315777
product price: $1,269.99
/ea
Free Shipping & Returns
$1,269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dura-Prime Band Wedge
- MFR # 3/8V6000
- Zoro # G908315777
- UPC # 190859898795
- Country of Origin Hong Kong
- Category V-Belts
Description
DD DURAPRIME BAND WEDGE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type DURAPRIME BAND WEDGE belts give superior belt performance proven through thousands of hours of customer use to be durable and dependable The backing attaches the individual belts together, and is made of heavy duty woven fabric encapsulated in rubber for superior flexibility The helically wound tensile cords are specially manufactured with, twisted, heat and chemically set, polyester material The body rubber is a highly engineered synthetic rubber compound, specially compounded for cool running, crack resistance, and excellent bonding to the outside fabric and tensile cords DURAPRIME BAND WEDGE Belts have a more narrow, deeper wedge shape V with higher power capability and more efficient load carrying characteristics They allow for smaller and more compact drives All DURAPRIME BAND WEDGE belts are manufactured using the latest in belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, H Bushing, 6.95" O.D. (BK72H)
- ILC Replacement for WALTCO 70092312 MOTOR (70092312 MOTOR)
- RULAND Coupling, 4 Beam Clamp, Bore 1/4 x 5/32 In (PCR12-4-2.5-A)
- BALDOR-RELIANCE Jet Pump Motor, 1-1/2 HP, 3450 rpm, 3-Phase (EJM3550)
- DURA-PRIME BAND WEDGE Banded Belt, 5V2, 138 x 150in OC, 2 Band (2/5V1500)
- DURA-PRIME BAND WEDGE Banded Belt, 5V2, 346 x 63in OC, 5 Band (5/5V630)
- DURA-PRIME BAND WEDGE Banded Belt, 3V2, 079 x 51in OC, 2 Band (2/3V510)
- DURA-PRIME BAND WEDGE Banded Belt, 5V2, 138 x 87in OC, 2 Band (2/5V870)
- DURA-PRIME BAND WEDGE Banded Belt, 3V2, 236 x 60in OC, 6 Band (6/3V600)
- DURA-PRIME BAND WEDGE Banded Belt, 8V2, 563 x 330in OC, 10 Band (10/8V3300)
- BANDO 711 mm Outside Length, 35 mm Top Width, 1 Ribs (2230V275)
- Dura-Prime Band Wedge Power Transmission Belts