Shop All Timing Belts
Dura-Premium Torque
Timing Belt, MXL, 012 x 75in PL, T94
Mfr # 75MXL012
Zoro # G508307110
product price: $0.43
/ea
Sold in multiples of 20 for $8.60
$8.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dura-Premium Torque
- MFR # 75MXL012
- Zoro # G508307110
- UPC # 190859989462
- Country of Origin China
- Category Timing Belts
Description
DD DURAPREMIUM TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DURAPREMIUM TORQUE synchronous belts feature a classic trapezoidal tooth profile The tooth profile is low and has a large surface area at the tip of the tooth providing good support on sliding conveyor surfaces They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DURAPREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PEX Manifold, Copper, PEX, 19-1/2 In. L (QCM43-8GX)
- ILB GOLD Rectifier, Replacement For Wai Global S1002UH (S1002UH)
- AEROQUIP Female Low Side Hose Fitting, 10 Dash (FJ3012-02-1010S)
- PERFORMANCE TOOL 18 In Grease Gun Flex Hose, W54222 (W54222)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 915in PL, T244 (915L100)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 767in PL, T205 (767L100)
- DURA-PREMIUM TORQUE Timing Belt, L, 075 x 525in PL, T140 (525L075)
- DURA-PREMIUM TORQUE Timing Belt, H, 2 x 345in PL, T69 (345H200)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 53in PL, T141 (530L100)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 645in PL, T129 (645H150)
- BESTORQ H Timing Belts (585H200)
- Dura-Premium Torque Timing Belts