Shop All Garage Door Brackets
Dura-Lift
Ultra-Life Magnetic Decorative Square Faux Garage Door Windows (32-Pack)
Mfr # DLADMWS
Zoro # G301864810
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dura-Lift
- MFR # DLADMWS
- Zoro # G301864810
- UPC # 850020839063
- Country of Origin China
- Category Garage Door Brackets
Description
The DURA-LIFT Decorative Magnetic Faux Garage Door Windows are a quick and easy way to add style to your garage door. The pre-cut design allows for multiple different window styles to better decorate your home. Our magnetic windows are guaranteed to last without damaging your garage door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTICWARE Door Bell Button Oil Rubbed Bronze (770ORB)
- MSI Palmetto Walnut SAMPLE Porcelain Floor And Wall Tile (ZOR-PT-0335-SAM)
- ARROW Grade 2 Double Cylinder Deadlock, Conventional Cylinder, Black Suede Powder Coat Finish, Schlage C K (E62 BSP CS)
- EKENA MILLWORK Small Daventry Decorative Fretwork Wall Panels in Architectural PVC, 11 3/8"W x 11 3/8"H x 3/8"T (WALP12X12DVN)
- DURA-LIFT Sealed Box Truck Rollers 1" Nylon 608ZZ Bearing 2" Triple-Coated Stem (12-Pack) (DLBR1)
- DURA-LIFT Ultra-Life Max 2 in. Nylon Garage Door Roller w Sealed 6200ZZ Bearing & 7 in. Steel Stem (10-Pack) (DLMR6200ZZ7)
- DURA-LIFT Ultra-Life MAX Plus 2 in. Sealed 6200ZZ Nylon Garage Door Roller w 4 in. Corrosion Resistant Stem (DLMR6200ZZPB)
- DURA-LIFT Sealed Box Truck Rollers 2" Nylon 6200ZZ Bearing 2" Triple-Coated Stem (12-Pack) (DLBR2)
- DURA-LIFT Titan Premium 2 in. Sealed 6200ZZ Nylon Garage Door Roller w 4 in. Corrosion Resistant Stem (DLR6200ZZT12)
- DURA-LIFT Garage Door Hardware Installation Kit (for 16 ft. x 7 ft. Doors) (DLK16)
- AMERICAN GARAGE DOOR SUPPLY Lift Handle (LH3)
- Dura-Lift Garage Door Brackets