Shop All Industrial Markers
Dura-Ink
Industrial Marker, Medium Tip, Black Color Family, Ink
Mfr # 96223
Zoro # G2715596
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Time Less than 30 sec
- Features Smear-Resistant, Water-Resistant, Xylene-Free
- Green Environmental Attribute Xylene-Free
- Marker Type Permanent
- Max. Temp. 150 Degrees F
Product Information
- Brand Dura-Ink
- MFR # 96223
- Zoro # G2715596
- UPC # 048615962238
- Country of Origin India
- Category Industrial Markers
Dimensions
Tip Size | Medium |
Marking Tool Tip Size Group | Medium |
Description
Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Dry Time Less than 30 sec, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Metal, Includes Plastic Cap with Pocket Clip, Marking Tip Shape Chisel, Maximum Application Temperature 150 Degrees F, Minimum Application Temperature 0 Degrees F, Pigment Maximum Surface Temperature 150 Degrees F, Pigment Color Black
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Instant Foam 18" x 24", Pk30 (2CXD6)
- FELLOWES Wall File, HPS, Dark Graphite, 1 Comp (75275)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 8", Kraft, 20/Bundle (11A636)
- BUSINESS SOURCE Rubber Bands, Size 16, 1 lb./BG, 2-1/2"x1/16", Natural Crepe PK (BSN15733)
- DURA-INK Industrial Marker, Fine Tip, Red Color Family, Ink (96576)
- DURA-INK Industrial Marker, Extra Large Tip, Black Color Family, Ink (96917)
- DURA-INK Industrial Marker, Extra Large Tip, Red Color Family, Ink (96916)
- DURA-INK Industrial Marker, Extra Large Tip, Blue Color Family, Ink (96915)
- DURA-INK Industrial Marker, Fine Tip, Black Color Family, Ink (96575)
- DURA-INK Industrial Marker, Extra Large Tip, Green Color Family, Ink (96914)
- MARKAL Markal 434-96000 Trader Marker All Purpose (434-96000)
- Dura-Ink Industrial Markers