Dura-Ink

Industrial Marker, Fine Tip, Black Color Family, Ink


original price: $3.15
5% off
new price: $2.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Features High-Visibility Marks are Water and Detergent Removable
  • Green Environmental Attribute Xylene-Free
  • Marker Type Water Removable
  • Tip Material Fiber
  • Tip Size Fine
See all product information

Product Information

Dimensions

Tip Size Fine
Marking Tool Tip Size Group Fine

Description

Industrial Marker, Actuation Type Capillary, Dry Erase (MERCH) No, Extended Tip (MERCH) Not Applicable, GE Nuclear and Aircraft Engine Specification Compliance Not Applicable, Housing Attachment Style Clip, Housing Material Plastic, Marking Tip Shape Bullet, Pigment Color Black, Pigment Material Ink, Pigment Permanence Permanent, Product Type Ink Marker, Reversible (MERCH) No, Rolls-Royce EMS 56752 Specification Compliance Not Applicable, Tip Material Fiber, Tip Protection Type Retractable

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.