Shop All Pipe Supports
Dura-Blok
Pipe Support Plate, 500 Lb Load, 9.5 In L
Mfr # CLDP10
Zoro # G9730095
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Metal Detectable No
- Description/Special Features Roof Top Supports,Channel Height 1.625 In,Channel Gauge 12 In
- Height (In.) 5 in
- Width (In.) 1 5/8 in
Product Information
- Brand Dura-Blok
- MFR # CLDP10
- Zoro # G9730095
- UPC # 782051361100
- Country of Origin United States
- Category Pipe Supports
Dimensions
Height (In.) | 5 in |
Width (In.) | 1 5/8 in |
Length (In.) | 9 1/2 in |
Overall Height | 5 in |
Overall Width | 1.63 in |
Overall Length | 9.5 in |
Details
Item | Pipe Support Plate |
Material | Steel |
Metal Detectable | No |
Description/Special Features | Roof Top Supports,Channel Height 1.625 In,Channel Gauge 12 In |
Max. Load (Lb.) | 500 lb |
Product Type | Pipe Support Plate |
Series | Dura-Blok |
Thickness | 11 ga |
For Use With | DBE and DBR Series |
Load Capacity | 500 lb |
Description
Pipe Support Plate, Load Capacity 500 lb, Material Steel, Overall Height 5 in, Overall Length 9.5 in, Overall Width 1.63 in, Product Type Pipe Support Plate, Series Dura-Blok, For Use With DBE and DBR Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWCO Gate Valve, 12 In., Carbon Steel (12-13F-CB2)
- HAWS Shower Test Kit (9010)
- NIBCO 1/2" NOM C x 1/2" FTG Copper Tee (6112 1/2)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F10301)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-8 In H (DBE10-8)
- DURA-BLOK Pipe Support Block, 20x6x5 In (DB20)
- DURA-BLOK Duct Support Block, 20x55 5/8x41 In (DB4148DS)
- DURA-BLOK Pipe Support Block, 20x6x6 7/16 In (DB620)
- DURA-BLOK Pipe Support Block, 200 Lb Load, 9.6 In L (DBR10-12)
- DURA-BLOK Duct Support Block, 20x25 5/8x53 In (DB5318DS)
- TASK TOOLS Rod Support Short 30X54In (T74505)
- Dura-Blok Pipe Supports