Shop All Pipe Supports
Dura-Blok
Pipe Support Block, 20x6x5 In
Mfr # DB20
Zoro # G4968135
product price: $77.29
/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Height (In.) 5 in
- Width (In.) 6 in
- Max. Load (Lb.) 1,000 lb
Product Information
- Brand Dura-Blok
- MFR # DB20
- Zoro # G4968135
- UPC # 782051499742
- Country of Origin United States
- Category Pipe Supports
Dimensions
Height (In.) | 5 in |
Width (In.) | 6 in |
Length (In.) | 20 1/5 in |
For Maximum Outside Diameter | 20 in |
Overall Length | 6 in |
Height Adjustability | Fixed Height |
Base Size | 6 in L x 20.2 in W |
For Maximum Pipe Size | 20 in |
Overall Height | 5 in |
Description
Pipe Support Block, Base Material Rubber, Base Size 6 in L x 20.2 in W, For Maximum Outside Diameter 20 in, For Maximum Pipe Size 20 in, For Minimum Pipe Size Not Applicable, Load Capacity 1,000 lb, Maximum Height Adjustment Not Applicable, Minimum Height Adjustment Not Applicable, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 5 in, Overall Length 6 in, Pipe Support Type Support Block with Strut Channel, Roller Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter flange, 2" - 4 (79695)
- PARKER 1/8" x 5/16-20 A-LOK SS Plug (2BLP2-316)
- ZORO SELECT 1/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNB12)
- ONLINEMETALS 0.25" x 0.75" Aluminum Rectangle Bar 6063-T52-Extruded (18088)
- DURA-BLOK Duct Support Block, 20x25 5/8x23 In (DB2318DS)
- DURA-BLOK Duct Support Block, 20x25 5/8x53 In (DB5318DS)
- DURA-BLOK Pipe Support Base, 500 Lb Load, 9.6 In L (DBP)
- DURA-BLOK Pipe Support Block, 1500 Lb Load, 5 In H (DB30)
- DURA-BLOK Copper Support Block, 9.95 - 11.45 In H (DBM-1CT)
- DURA-BLOK Duct Support Block, 20x31 5/8x29 In (DB2924DS)
- ZSI Pipe Supports, 6.62"Lx5"W Base, 4"H (CBM)
- Dura-Blok Plumbing Accessories