Shop All Pipe Supports
Dura-Blok
Pipe Support Block, 200 Lb, 5 1/2-8 In H
Mfr # DBE10-8
Zoro # G8479046
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Description/Special Features Roof Top Supports,Channel Height 1 In,Channel Gauge14 In
- Max. Load (Lb.) 200 lb
- Length (In.) 9 7/20 in
Product Information
- Brand Dura-Blok
- MFR # DBE10-8
- Zoro # G8479046
- UPC # 782051500363
- Country of Origin United States
- Category Pipe Supports
Dimensions
Length (In.) | 9 7/20 in |
Height (In.) | 5 1/2 to 8 |
Width (In.) | 9 3/5 in |
For Maximum Outside Diameter | 9 19/32 in |
Maximum Height Adjustment | 16 in |
Base Size | 9.35 in L x 6 in W |
Height Adjustability | Adjustable Height |
For Maximum Pipe Size | 8 in |
Minimum Height Adjustment | 5 1/2 in |
Overall Length | 9.35 in |
Overall Height | 8 in |
Description
Pipe Support Block, Base Material Rubber, Base Size 9.35 in L x 6 in W, For Maximum Outside Diameter 9 19/32 in, For Maximum Pipe Size 8 in, For Minimum Pipe Size Not Applicable, Load Capacity 200 lb, Maximum Height Adjustment 16 in, Minimum Height Adjustment 5 1/2 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 8 in, Overall Length 9.35 in, Pipe Support Type Elevated Block System, Roller Diameter Not Applicable, Roller Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Statement 1F 254Mm/10 Round Rainhead Polished Chrome (26291-CP)
- LEGEND VALVE 2-1/2" BLACK 45 STREET ELBOW (350-069C)
- DIXON SS Ball Valve, Full Port, 3/8" (SSBV38)
- MILWAUKEE VALVE Gate Valve, Class 125, 8 In. (2885-M 8)
- DURA-BLOK Pipe Support Block, 1500 Lb Load, 5 In H (DB30)
- DURA-BLOK Pipe Support Block, 200 Lb Load, 4.8 In L (DB5)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-12 In H (DBE10-12)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 28 In L (DB10-28)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-16 In H (DBE10-16)
- DURA-BLOK Pipe Support Base, 500 Lb Load, 9.6 In L (DBP)
- ZSI Cushion Support, 10-7/8 In L, 13/16 In (CBN1S)
- Dura-Blok Pipe Supports