Shop All Pipe Supports
Dura-Blok
Pipe Support Block, 200 Lb, 5 1/2-16 In H
Mfr # DBE10-16
Zoro # G8637842
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Description/Special Features Roof Top Supports,Channel Height 1 In,Channel Gauge14 In
- Length (In.) 9 7/20 in
- Width (In.) 9 3/5 in
Product Information
- Brand Dura-Blok
- MFR # DBE10-16
- Zoro # G8637842
- UPC # 782051500387
- Country of Origin United States
- Category Pipe Supports
Dimensions
Length (In.) | 9 7/20 in |
Width (In.) | 9 3/5 in |
Height (In.) | 5 1/2 to 16 |
Base Size | 9.35 in L x 6 in W |
Overall Height | 16 in |
Minimum Height Adjustment | 5 1/2 in |
Height Adjustability | Adjustable Height |
For Maximum Outside Diameter | 9 19/32 in |
Maximum Height Adjustment | 12 in |
Overall Length | 9.35 in |
For Maximum Pipe Size | 8 in |
Description
Pipe Support Block, Base Material Rubber, Base Size 9.35 in L x 6 in W, For Maximum Outside Diameter 9 19/32 in, For Maximum Pipe Size 8 in, For Minimum Pipe Size Not Applicable, Load Capacity 200 lb, Maximum Height Adjustment 12 in, Minimum Height Adjustment 5 1/2 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 16 in, Overall Length 9.35 in, Pipe Support Type Elevated Block System, Roller Diameter Not Applicable, Roller Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST End Stop, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI4608S-10PK)
- ZORO SELECT Nipple, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-5780)
- ZORO SELECT No Hub Coupling, For Pipe Size 1-1/2" (DXNH156-150)
- ZORO SELECT 1" NPT Stainless Steel Swing Check Valve (4VMU2)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-12 In H (DBE10-12)
- DURA-BLOK Duct Support Block, 20x25 5/8x23 In (DB2318DS)
- DURA-BLOK Pipe Support Block, 500 Lb, 6 7/16 In H (DB610)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-8 In H (DBE10-8)
- DURA-BLOK Copper Support Block, 9.95 - 11.45 In H (DBM-1CT)
- DURA-BLOK Pipe Support Block, 10.06 to 11.56 In H (DBM-3/4)
- DURA-BLOK Pipe Support Block, 2500 Lb Load, 5 In H (DB48)
- Dura-Blok Pipe Supports