Shop All Pipe Supports
Dura-Blok
Pipe Support Block, 1500 Lb Load, 5 In H
Mfr # DB30
Zoro # G8637736
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Height (In.) 5 in
- Description/Special Features Roof Top Supports,Channel Height 1 In,Channel Gauge14 In
- Max. Load (Lb.) 1,500 lb
Product Information
- Brand Dura-Blok
- MFR # DB30
- Zoro # G8637736
- UPC # 782051500219
- Country of Origin United States
- Category Pipe Supports
Dimensions
Height (In.) | 5 in |
Width (In.) | 6 in |
Length (In.) | 30 4/5 in |
Overall Height | 5 in |
Base Size | 6 in L x 30.8 in W |
For Maximum Outside Diameter | 30 in |
Overall Length | 6 in |
For Maximum Pipe Size | 24 in |
Height Adjustability | Fixed Height |
Description
Pipe Support Block, Base Material Rubber, Base Size 6 in L x 30.8 in W, For Maximum Outside Diameter 30 in, For Maximum Pipe Size 24 in, For Minimum Pipe Size Not Applicable, Load Capacity 1,500 lb, Maximum Height Adjustment Not Applicable, Minimum Height Adjustment Not Applicable, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 5 in, Overall Length 6 in, Pipe Support Type Support Block with Strut Channel, Roller Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Push Bottom Assembly, includes Cap And Stem (601451151550)
- PROPLUS 3/4 Lead Free Galvanized Malleable Fitting Coupling Silver (44169)
- ZORO SELECT Braided Connector, 1/2 Comp x 7/8 BC (11K764)
- ZORO SELECT Brass Countersink Plug, MNPT, 3/8" Pipe Size (6AYZ9)
- DURA-BLOK Copper Support Block, 9.95 - 11.45 In H (DBM-1CT)
- DURA-BLOK Pipe Support Block, 500 Lb Load, 5 In H (DB10)
- DURA-BLOK Pipe Support Base, 200 Lb Load, 4.8 In L (DBM)
- DURA-BLOK Duct Support Block, 20x25 5/8x23 In (DB2318DS)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 28 In L (DB10-28)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-12 In H (DBE10-12)
- ZSI Gamma Extreme Pad, 3"x 3"x 7/8" (AV-3)
- Dura-Blok Plumbing Accessories