Shop All Pipe Supports
Dura-Blok
Pipe Support Block, 1000 Lb Load, 60 In L
Mfr # DB10-60
Zoro # G8637833
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Length (In.) 60 in
- Description/Special Features Roof Top Supports,Channel Height 1.625 In,Channel Gauge12 In
- Width (In.) 6 in
Product Information
- Brand Dura-Blok
- MFR # DB10-60
- Zoro # G8637833
- UPC # 782051500349
- Country of Origin United States
- Category Pipe Supports
Dimensions
Length (In.) | 60 in |
Width (In.) | 6 in |
Height (In.) | 5 5/8 in |
Overall Height | 6.88 in |
Overall Length | 9.6 in |
Base Size | 9.6 in L x 60 in W |
For Pipe Size | 20 in |
Height Adjustability | Fixed Height |
For Maximum Pipe Size | 20 in |
For Maximum Outside Diameter | 60 in |
Description
Pipe Support Block, Base Material Rubber, Base Size 9.6 in L x 60 in W, For Maximum Outside Diameter 60 in, For Maximum Pipe Size 20 in, For Minimum Pipe Size Not Applicable, Load Capacity 1,000 lb, Maximum Height Adjustment Not Applicable, Minimum Height Adjustment Not Applicable, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 6.88 in, Overall Length 9.6 in, Pipe Support Type Support Block with Strut Channel, Roller Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Malleable Iron Union, Class 150, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, 1 Pack (5P591)
- ZURN ADA Handle Repair Kit (P6000-M-ADA)
- PLUMB PAK Washer Strainer Basket 3-1/2 (PP22024)
- GROHE Universal Diverter Knob Chrome (47354000)
- DURA-BLOK Duct Support Block, 20x31 5/8x29 In (DB2924DS)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-16 In H (DBE10-16)
- DURA-BLOK Pipe Support Block, 200 Lb Load, 9.6 In L (DBR10-12)
- DURA-BLOK Pipe Support Block, 500 Lb, 6 7/16 In H (DB610)
- DURA-BLOK Pipe Support Block, 10.06 to 11.56 In H (DBM-3/4)
- DURA-BLOK Pipe Support Plate, 500 Lb Load, 9.5 In L (CLDP10)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-8 In H (DBE10-8)
- Dura-Blok Pipe Supports