Shop All Pipe Supports
Dura-Blok
Duct Support Block, 20x55 5/8x41 In
Mfr # DB4148DS
Zoro # G8638007
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Height (In.) 41 in
- Width (In.) 55 5/8 in
- Length (In.) 20 1/5 in
Product Information
- Brand Dura-Blok
- MFR # DB4148DS
- Zoro # G8638007
- UPC # 782051507317
- Country of Origin United States
- Category Pipe Supports
Dimensions
Height (In.) | 41 in |
Width (In.) | 55 5/8 in |
Length (In.) | 20 1/5 in |
Thread Size (In.) | x |
Strut Channel Width | 43 1/2 in |
Base Size | 38.75 in L x 43.5 in W |
For Maximum Outside Diameter | 43 1/2 in |
Height Adjustability | Adjustable Height |
Overall Length | 38.75 in |
Overall Height | 10.56 in |
Minimum Height Adjustment | 10 9/16 in |
For Maximum Pipe Size | 36 in |
Maximum Height Adjustment | 38 3/4 in |
Description
Duct Support Block, Base Material Rubber, Base Size 38.75 in L x 43.5 in W, For Maximum Outside Diameter 43 1/2 in, For Maximum Pipe Size 36 in, For Minimum Pipe Size Not Applicable, Load Capacity 1,000 lb, Maximum Height Adjustment 38 3/4 in, Minimum Height Adjustment 10 9/16 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 10.56 in, Overall Length 38.75 in, Pipe Support Type Elevated Block System, Roller Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compr Stainless Steel Ball Valve Inline (6A-B6LJ2-SSP)
- BRONDELL H2O+ Coral Three-Stage Undercounter Water Filtration System with Over 99% Lead Reduction (UC300)
- EVERFLOW 5/8" O.D. COMP x 1/2" MIP Reducing Adapter Pipe Fitting, Lead Free Brass (C68R-5812-NL)
- BEMIS TLT SEAT RND SOFT WHT (15EC 000)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 42 In L (DB10-42)
- DURA-BLOK Pipe Support Block, 20x6x5 In (DB20)
- DURA-BLOK Copper Support Block, 9.95 - 11.45 In H (DBM-1CT)
- DURA-BLOK Pipe Support Block, 200 Lb Load, 9.6 In L (DBR10-12)
- DURA-BLOK Pipe Support Block, 2500 Lb Load, 5 In H (DB48)
- DURA-BLOK Duct Support Block, 20x25 5/8x23 In (DB2318DS)
- ZORO SELECT Beam Bracket, Rod Sz 1/2 In, 1 13/16 In L (0500088422)
- Dura-Blok Pipe Supports