Shop All Pipe Supports
Dura-Blok
Duct Support Block, 20x55 5/8x23 In
Mfr # DB2348DS
Zoro # G8637982
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Rubber
- Metal Detectable No
- Width (In.) 55 5/8 in
- Length (In.) 20 1/5 in
- Thread Size (In.) x
Product Information
- Brand Dura-Blok
- MFR # DB2348DS
- Zoro # G8637982
- UPC # 782051507294
- Country of Origin United States
- Category Pipe Supports
Dimensions
Width (In.) | 55 5/8 in |
Length (In.) | 20 1/5 in |
Thread Size (In.) | x |
Height (In.) | 23 in |
Maximum Height Adjustment | 26 3/4 in |
Base Size | 20.75 in L x 43.5 in W |
For Maximum Pipe Size | 36 in |
For Maximum Outside Diameter | 43 1/2 in |
Strut Channel Width | 43 1/2 in |
Overall Height | 10.56 in |
Minimum Height Adjustment | 10 9/16 in |
Height Adjustability | Adjustable Height |
Overall Length | 20.75 in |
Description
Duct Support Block, Base Material Rubber, Base Size 20.75 in L x 43.5 in W, For Maximum Outside Diameter 43 1/2 in, For Maximum Pipe Size 36 in, For Minimum Pipe Size Not Applicable, Load Capacity 1,000 lb, Maximum Height Adjustment 26 3/4 in, Minimum Height Adjustment 10 9/16 in, Mount Type Placed On Surface, May Be Glued or Anchored for Additional Support, Overall Height 10.56 in, Overall Length 20.75 in, Pipe Support Type Elevated Block System, Roller Diameter Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 3/4" NPT Stainless Steel Spring Check Valve (S800-3/4)
- DIXON Cam and Groove, AL Coupler x FNPT, 3" (G300-D-AL)
- TOTO Touch Button Assembly Concealed Efvmc Con (THP3214)
- EVERFLOW FIP Cast Brass Gate Valve 1/2" (205T012-NL)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 28 In L (DB10-28)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-8 In H (DBE10-8)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-16 In H (DBE10-16)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-12 In H (DBE10-12)
- DURA-BLOK Pipe Support Block, 20x6x6 7/16 In (DB620)
- DURA-BLOK Duct Support Block, 20x25 5/8x53 In (DB5318DS)
- ZURN Bend Support, Tube, 1/2 In, Metal (QMBS3)
- Dura-Blok Plumbing Accessories