Shop All Disposable Pants
Dupont
Tyvek 400 Pants
Mfr # TY350SWHXL0050VP
Zoro # G802697139
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek
- Width 4.5
- Height 1.9
- Length 5
Product Information
- Brand Dupont
- MFR # TY350SWHXL0050VP
- Zoro # G802697139
- UPC # 888120001646
- Country of Origin Viet Nam
- Category Disposable Pants
Dimensions
Width | 4.5 |
Height | 1.9 |
Length | 5 |
Outside Diameter | 0.18964 |
Details
Color | White |
Material | Tyvek |
Description
Tyvek® 400 pants provide an ideal balance of protection, durability and comfort. Composed of flash-spun, high-density polyethylene to create a unique, nonwoven material offering protection against particles down to 1.0 micron. Microporous film fabric with serged seams delivers a consistently better barrier. Tyvek Pants have open ankles and an elastic waist for easy donning and removal. Ideal for applications that do not require the full-body coverage of a coverall. Wear with item #230036, Tyvek 400 shirt. Applications include lead and asbestos abatement/remediation, general maintenance/operations, spray painting and general clean-up.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-M (DRW11-1ZGR-M)
- ANSELL Diamond Grip Plus, Disposable Gloves, 5.1 mil Palm, Latex, Powder-Free, XL, 100 PK, Beige (DGP-350-XL)
- LYLE Car Pool Parking Sign, 18" x 12, T1-1314-DG_12x18 (T1-1314-DG_12x18)
- STEELMAN 100-Foot Yellow Plastic Safety Chain (302230)
- DUPONT Disposable Pants , L , White , Polyolefin , Elastic Waist (TY350SWHLG005000)
- DUPONT Tyvek TY350SWH Disposable Pants with Elastic Waist, L (P11-L)
- DUPONT Disposable Pants , 3XL , White , Polyolefin , Elastic Waist (TY350SWH3X005000)
- DUPONT Tyvek 400 Pants (TY350SWH3X0050VP)
- DUPONT Tyvek 400 Pants (TY350SWH2X0050VP)
- DUPONT Disposable Pants , Xl , White , Polyolefin , Elastic Waist (TY350SWHXL0012G1)
- CONDOR Disposable Pants , L/XL , White , polypropylene , Elastic Waist (26W791)
- Dupont Disposable Pants