Shop All Disposable Lab Coats
Dupont
Tyvek 400 Lab Coat, Snap Front, White, L, PK30
Mfr # TY211SWHLG003000
Zoro # G5041346
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class Not Rated
- Material Tyvek(R) 400
- Closure Type Snaps
- Number of Pockets 0
Product Information
- Brand Dupont
- MFR # TY211SWHLG003000
- Zoro # G5041346
- UPC # 888120014752
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Named Size | L |
Length | 36 1/2 in |
Fits Chest Size | 41-3/4 in |
For Height | 65 in to 69 in |
Overall Length | 32 1/2 in |
Chest Size - Minimum | 38 1/4 in |
Height - Maximum | 69 in |
Height - Minimum | 65 in |
Chest Size - Maximum | 41 3/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 41 3/4 in, Chest Size - Minimum 38 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Features Extends to Knee, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 65 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE-ALL INDUSTRIES See All, 160 DEGREE CONVEX SECURITY MIRROR, 26in DIAMETER (N26)
- DUPONT Tyvek 400 Disp. Lab Coat, L, White, PK30 (TY212SWHLG003000)
- INSTOCK Gas Cylinder Rack, 45" W, 48" D, 30" H (GRCRFM3X3)
- ACCUFORM Blank Tag, 5-1/4 x 3-1/4 In, Yel, PK25 (TAL375)
- DUPONT Tyvek 400 Disp Lab Coat, Polyethylene, White, M, PK30 (TY211SWHMD003000)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWHXL003000)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWH3X003000)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWH2X003000)
- DUPONT Disp Lab Coat, Polyethylene, White, M, PK30 (TY216SWHMD003000)
- DUPONT Lab Coat, XL, Proshield/Nexgen(R), Wht, PK30 (NG212SWHXL003000)
- CELLUCAP Disposable Lab Coat, Orange, L, PK30 (6509ORL)
- Dupont Workwear and Protective Clothing