Shop All Disposable Pants
Dupont
Tyvek 400 Disposable Pants, L, Elastic Waist, Serged Seams, White, Indiv Packaged
Mfr # TY350SWHLG0050VP
Zoro # G5371326
original price:
$308.99
10% off
new price: $277.99
/pk 50, $5.56/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) 400
- Waist Closure Elastic
- Seam Style Serged
- Closure Type Elastic Waist
Product Information
- Brand Dupont
- MFR # TY350SWHLG0050VP
- Zoro # G5371326
- UPC # 888120001639
- Country of Origin Viet Nam
- Category Disposable Pants
Dimensions
Size | L |
Named Size | L |
Details
Item | Disposable Pants |
Color | White |
Material | Tyvek(R) 400 |
Waist Closure | Elastic |
Seam Style | Serged |
Closure Type | Elastic Waist |
Series | Tyvek 400 |
Inseam | 28 in |
Standards | ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529 |
Material Weight | 1.2 oz/sq yd |
Ankle Closure | Open |
Liquid Tight | Yes |
Description
Disposable Pants, Ankle Closure Open, Color White, Inseam 28 in, Liquid Tight Yes, Material Tyvek(R) 400, Material Weight 1.2 oz/sq yd, Named Size L, Seam Style Serged, Series Tyvek 400, Standards ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, Waist Closure Elastic, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Leather Palm Work Glove with Elastic Sewn Extended Cuff, X-Large (EWLPSC0611)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Black/Brown, XL, PR (EXO-MIGL-05-XL)
- BRADY 2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White, PS-125-2-WT-S (PS-125-2-WT-S)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-535B)
- DUPONT Tyvek 400 Disposable Pants, XL, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHXL0050VP)
- DUPONT Tyvek 400 Disposable Pants, M, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWHMD0050VP)
- DUPONT Tyvek 400 Disposable Pants, 2XL, Elastic Waist, Serged Seams, White, Indiv Packaged (TY350SWH2X0050VP)
- DUPONT Tyvek 400 Pants (TY350SWH3X0050VP)
- DUPONT Tyvek 400 Pants (TY350SWH2X0050VP)
- DUPONT Disposable Pants , 4Xl , White , Polyolefin , Elastic Waist (TY350SWH4X005000)
- DUPONT Disposable Pants , S , White , Polyolefin , Elastic Waist (TY350SWHSM005000)
- Dupont Disposable Clothing