Shop All Disposable Lab Coats
Dupont
Tyvek 400 Disp. Lab Coat, M, White, PK8
Mfr # TY212SWHMD0008G1
Zoro # G0084192
original price:
$40.69
4% off
new price: $38.69
/pk 8, $4.84/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleanroom Class Not Rated
- Material Tyvek(R) 400
- Closure Type Snaps
- Number of Pockets 2
Product Information
- Brand Dupont
- MFR # TY212SWHMD0008G1
- Zoro # G0084192
- UPC # 888120014936
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Named Size | M |
Overall Length | 32 in |
For Height | 63 in to 67 in |
Height - Minimum | 63 in |
Chest Size - Minimum | 35 1/4 in |
Height - Maximum | 67 in |
Chest Size - Maximum | 38 3/4 in |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 38 3/4 in, Chest Size - Minimum 35 1/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Open, Features Open Wrists, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Aerosols, Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 67 in, Height - Minimum 63 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPROPVC-154)
- BANNER STAKES Magnetic Retrctble Belt Barrier, 7ft, Yllw (MH7013)
- ANGRY BULL BARRICADES Interlocking Grey Barricade, Removable Bridge Feet, 8.5 ft. (AC-HDX85-BR-GY)
- COMPASS LED Exit Sign / Emergency Light Combo, CCRB (CCRB)
- DUPONT Tyvek 400 Disp. Lab Coat, L, White, PK8 (TY212SWHLG0008G1)
- DUPONT Disp. Lab Coat, XL, Tyvek 400, White, PK8 (TY212SWHXL0008G1)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB219SBUXL003000)
- DUPONT Tyvek 400 Disp. Lab Coat, M, White, PK30 (TY212SWHMD003000)
- DUPONT Disposable Frock, 2XL, White, PK30 (TY210SWH2X0030VP)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB212SBUXL003000)
- DUPONT Disposable Lab Coat, L, Blue, PK30 (PB271SBULG003000)
- Dupont Disposable Lab Coats