Shop All Disposable Lab Coats
Dupont
Tyvek 400 Disp Frock, White, 4X, PK30
Mfr # IC270BWH4X003000
Zoro # G5375072
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) IsoClean(R)
- Closure Type Snaps
- Number of Pockets 0
- Seam Style Bound
Product Information
- Brand Dupont
- MFR # IC270BWH4X003000
- Zoro # G5375072
- UPC # 888120000861
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Named Size | 4XL |
Fits Chest Size | 46 in to 52 in |
For Height | 76 in to 79 in |
Overall Length | 40 3/4 in |
Chest Size - Minimum | 48 3/4 in |
Chest Size - Maximum | 52 1/4 in |
Height - Minimum | 76 in |
Height - Maximum | 82 in |
Description
Disposable Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 52 1/4 in, Chest Size - Minimum 48 3/4 in, Clean Process Status Not Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Features Adjustable Snap at Neck, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 82 in, Height - Minimum 76 in, ISO Cleanroom Class ISO 6 (Class 1,000) and above
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cotton Inspector Gloves, Large, White, 12PK (8600C)
- MUCK BOOT CO Muckster 2 Low, Black, 9, PR (M2L-000-BLK-090)
- EDWARDS SIGNALING Remote Test Station, 2 Watt (SD-TRK)
- APACHE MILLS Apache Mills Trooper Entrance Mat 5/8in Thick 3' x 6' Black (39372090036X72)
- DUPONT Disp. Lab Coat, L, Tyvek 400, White, PK30 (TY210SWHLG003000)
- DUPONT Disposable Lab Coat, S, White, PK30 (TY212SWHSM0030NF)
- DUPONT Disp Lab Coat, Polyethylene, White, M, PK30 (TY216SWHMD003000)
- DUPONT Disp Lab Coat, Polyethylene, White, L, PK30 (TY216SWHLG003000)
- DUPONT Lab Coat, S, White, Tyvek(R) 400, PK30 (TY212SWHSM003000)
- DUPONT Lab Coat, S, White, ProShield(R), PK30 (PB267SWHSM003000)
- DUPONT IsoClean(R) Frock, White, 3XL, PK30 (IC263SWH3X00300B)
- Dupont Disposable Lab Coats