Shop All Aprons
Dupont
Tychem 2000 Coat Sleeve Apron, Ylw, 4XL, PK25
Mfr # QC275BYL4X002500
Zoro # G2934429
product price: $222.99
/pk 25, $8.92/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyethylene Coated High Density Polyethylene
- Width 29 1/2 in
- Thickness 10 mil
- Closure Type Snaps and Ties
Product Information
Dimensions
Width | 29 1/2 in |
Overall Length | 44 in |
Length Type | Knee |
Sleeve Length | 34 in |
Named Size | 4XL |
Description
Apron, Anti-Static No, Apron Material Tychem(R) 2000, Apron Type Sleeve, Back Style Open, Breakaway No, Color Yellow, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 2.5 oz/sq yd, Named Size 4XL, Neck Closure Type Snap, Overall Length 44 in, Overall Width 29 1/2 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1670, Meets ASTM F1671, Seam Style Bound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Bradley S45123 Plastic Eyewash Handle Prepack (S45-123)
- HONEYWELL NORTH Straight Breathing Tube, Plastic, 34" (PA031)
- PIG Empty Truck Mount Container, 13in.W, Black (pak572)
- LYLE No Smoking Sign, 14 in H, 10" W, Vertical Rectangle, English, U1-1014-NA_10x14 (U1-1014-NA_10x14)
- DUPONT Tychem 4000 Coat Apron, White, M, PK25 (SL275TWHMD002500)
- DUPONT Coat Apron, Tychem(R) SL, White, 3XL, PK25 (SL275TWH3X002500)
- DUPONT Coat Apron, Tychem(R) SL, White, 4XL, PK25 (SL275TWH4X002500)
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, S, PK6 (C3275TTNSM000600)
- DUPONT Coat Apron, Tychem(R) SL, White, XL, PK25 (SL275TWHXL002500)
- DUPONT Tychem 4000 Sleeve Apron, White, PK12 (SL278BWH00001200)
- TOP DOG Die Cut Apron, 45", 8 mil, Yellow (81016)
- Dupont Workwear