Shop All Face Masks
This Product is Discontinued
Dupont
Surgical Msk, Unvrsl, 9in Ear Loops, PK250 (Discontinued)
Mfr # ML7360WH0002500S
Zoro # G2888168
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color White
- Material Rayon
- Mask Headstrap Type Dual, Adjustable
- Nosepiece Type Metal Nose Clip
- Mask Size M
Product Information
- Brand Dupont
- MFR # ML7360WH0002500S
- Zoro # G2888168
- Country of Origin Multiple
- Category Face Masks
Dimensions
Mask Size | M |
Details
Item | Cleanroom Mask |
Color | White |
Material | Rayon |
Mask Headstrap Type | Dual, Adjustable |
Nosepiece Type | Metal Nose Clip |
ISO Cleanroom Class | ISO 4 (Class 10) |
NIOSH Rating | Not Rated |
ASTM Splash Rating | Not Rated |
Face Seal Type | None |
Mask Material | Rayon |
Latex Content | Latex Free |
Individually Packaged | No |
Mask Shape | Flat-Fold |
Includes Eyeshield | No |
Eyeshield Color | None |
Eyeshield Material | None |
Description
Cleanroom Mask, Mask Size M, NIOSH Rating Not Rated, ASTM Splash Rating Not Rated, ISO Cleanroom Class ISO 4 (Class 10), Mask Headstrap Type Dual, Adjustable, Mask Shape Flat-Fold, Mask Material Rayon, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.