Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Dupont
Proshield 6 SFR Coverall, Blue, 4XL, PK25
Mfr # TM120SBU4X002500
Zoro # G4520591
product price: $210.99
/pk 25, $8.44/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Closure Type Zipper
- Inseam 32 1/2 in
- Material ProShield(R) 6 SFR
- Length 70"
Product Information
- Brand Dupont
- MFR # TM120SBU4X002500
- Zoro # G4520591
- UPC # 888120011577
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Length | 70" |
Sleeve Length | 39 1/2 in |
Minimum Chest Size | 44 3/4 in |
Maximum Chest Size | 54 1/4 in |
Description
Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 54 1/4 in, Chest Size - Minimum 50 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Collared, Cuff Style Open, EPA Protection Level D, Features Disposable, Lightweight, Flame Resistance and Retardance Ratings ASTM D6413, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Black Hd Chemical Resistant Rubber Glove (Pair) (48009)
- WELLS LAMONT Glove Grain Deerskin Large (3210L)
- ZORO SELECT Lockout Padlock, KA, Red, 2"H, PK6 (48JT59)
- COMPLYRIGHT Bloodborne Pathogens Poster, English (WR0233)
- DUPONT FR Treated Coverall, Blue, 3XL, PK25 (TM120SBU3X002500)
- DUPONT Proshield 6 SFR Hooded Coverall, Blue, 5XL, Pack of 25 (TM127SBU5X002500)
- DUPONT Tyvek, coverall, flame-resistant, PK25 (ST127SWHLG002500)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25, LG (TM127SBULG002500)
- DUPONT Proshield 6 SFR Coverall, Att Hood, PK25 (TM127SBU2X002500)
- DUPONT Flame Resistant Coverall w/Hood and Boots, Sky Blue, Tempro, 3XL (TM122SBU3X002500)
- PORTWEST Bizflame 88/12 Iona Coverall, XXL (FR94)
- Dupont Arc Flash and Flame Resistant Clothing