Shop All Disposable Lab Coats
Dupont
Proclean® Frock, White, Elastic, XL, PK30
Mfr # PC271SWHXL00300B
Zoro # G5374844
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material ProClean(R)
- Size XL
- Closure Type Zipper
- Number of Pockets 0
Product Information
- Brand Dupont
- MFR # PC271SWHXL00300B
- Zoro # G5374844
- UPC # 888120019788
- Country of Origin China
- Category Disposable Lab Coats
Dimensions
Size | XL |
Named Size | XL |
Fits Chest Size | 38 in to 40 in |
For Height | 68 in to 74 in |
Maximum Chest Size | 45 1/4 in |
Overall Length | 38 1/2 in |
Minimum Height | 68 in |
Maximum Height | 74 in |
Length | 41 3/4 in |
Height - Minimum | 68 in |
Height - Maximum | 74 in |
Chest Size - Minimum | 41 3/4 in |
Chest Size - Maximum | 45 1/4 in |
Description
Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 45 1/4 in, Chest Size - Minimum 41 3/4 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Plain, Color White, Cuff Style Elastic, Federal 209E Cleanroom Class 1,000, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 68 in, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Launderable No, Liquid Dispersal Type Splash
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (804-3236 12W)
- FLORSHEIM Work Shoes, 10 Size, Black, Alloy, Mens, PR (FE2020)
- TRU-SPEC Mens Tactical Pants, Size 38", Coyote (1063)
- NOTRAX 60 ft L x PVC Foam, 1/2 in Thick (419R0024BY)
- DUPONT Proclean® Frock, White, Elastic, 2XL, PK30 (PC271SWH2X00300B)
- DUPONT Proclean® Frock, White, Elastic, L, PK30 (PC271SWHLG00300B)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWH3X003000)
- DUPONT Tyvek(R) 400 snaps (TY212SWH4X0030VP)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB212SBUXL003000)
- DUPONT Disp. Lab Coat, XL, Tyvek400, White, PK30 (TY210SWHXL003000)
- DUPONT Tyvek Isoclean Disp Frock, White, S, PK30 (IC270BWHSM003000)
- Dupont Disposable Lab Coats