Shop All Disposable Suits & Coveralls
Dupont
Pirelli Valve, Gray, PVC
Mfr # 9909000000000100
Zoro # G2006319
original price:
$10.75
14% off
new price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pirelli Valve
- For Use With Tychem(R) Level suits
- Material PVC
- Color Gray
- Type Pirelli Valve
Product Information
- Brand Dupont
- MFR # 9909000000000100
- Zoro # G2006319
- Country of Origin United States
- Category Disposable Suits & Coveralls
Details
Product Type | Pirelli Valve |
Item | Pirelli Valve |
For Use With | Tychem(R) Level suits |
Material | PVC |
Color | Gray |
Type | Pirelli Valve |
Compatible with Manufacturer Part Number | 99081000000001UV |
Compatible with Brand | Dupontâ„¢ |
Compatible Manufacturer Part Number | 99081000000001UV |
Compatible Brand | Dupont(TM) Tychem(R) |
Description
Pirelli Valve, Color Gray, Compatible Brand Dupont(TM) Tychem(R), Compatible Manufacturer Part Number 99081000000001UV, Material PVC, Product Type Pirelli Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE 250W Max Wattage Transformer, KTAT-250-480-277 (KTAT-250-480-277 /A)
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-15003-04)
- HONEYWELL Hard Hat Clip for GasAlertExtreme (GA-HC-1)
- HONEYWELL Disposable Faceshield, Gray (FF0721)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL7X001200)
- DUPONT Hooded Disposable Coverall, 2XL, 25 PK, Blue, SMS, Zipper (PB122SBU2X002500)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL127TWH3X000600)
- DUPONT Coverall, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC127SYL6X001200)
- DUPONT Collared Disposable Coveralls, L, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWHLG002500)
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWB4X0025CM)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD125SWBLG0025CM)
- Dupont Workwear and Protective Clothing