Shop All Disposable Suits & Coveralls
Dupont
Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper
Mfr # TY127SWHLG0025VP
Zoro # G4737591
original price:
$12.23
17% off
new price: $10.15
/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Tyvek 400
- Cuff Style Elastic
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
- Fits Waist Size 50 in
- Seam Style Serged
Product Information
- Brand Dupont
- MFR # TY127SWHLG0025VP
- Zoro # G4737591
- UPC # 888120001356
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 50 in |
Fits Chest Size | 39-3/4 in to 43-1/4 in |
Length | 71" |
Named Size | L |
Height - Minimum | 65 in |
Height - Maximum | 69 in |
Chest Size - Minimum | 39 3/4 in |
Chest Size - Maximum | 43 1/4 in |
Description
Hooded Disposable Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 43 1/4 in, Chest Size - Minimum 39 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 65 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Men's Insulated Coverall, 2XL, Navy, Nylon (22013-RXL2B)
- CALLOWAY MILLS Natural, Black, Red, 24 W x 36 L (180062436NP)
- BDG Lined Grain Goatskin Mitt, X-Large (50-9-5010-XL)
- BRADY Wire Marking Sleeves, White, 1.5 In W (PS-187-150-WT)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWHXL0025VP)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWHMD0025VP)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHXL0025CS)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWHXL002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH3X002500)
- DUPONT Hooded Disposable Coverall, 2XL, 25 PK, Blue, SMS, Zipper (PB127SBU2X002500)
- DUPONT DuPont Tychem 2000 Coverall, Elastic Wrist/Ankle, Stormflap, Serged Seam, Yellow, LG, 12/Qty (QC125SYLLG001200)
- Dupont Disposable Clothing