Shop All Disposable Suits & Coveralls
Dupont
Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper
Mfr # TY127SWH4X0025VP
Zoro # G4734667
product price: $8.53
/ea
$8.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Reduced Spray
- Seam Style Serged
- Disposable Clothing Size 4XL
- Series Tyvek 400
- Color Family Whites
Product Information
- Brand Dupont
- MFR # TY127SWH4X0025VP
- Zoro # G4734667
- UPC # 888120001394
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 4XL |
Fits Waist Size | 62 1/2 in |
Fits Chest Size | 52-3/4 in to 56-1/4 in |
Length | 80" |
Chest Size - Maximum | 56 1/4 in |
Height - Minimum | 76 in |
Chest Size - Minimum | 52 3/4 in |
Height - Maximum | 79 in |
Named Size | 4XL |
Description
Hooded Disposable Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 56 1/4 in, Chest Size - Minimum 52 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 79 in, Height - Minimum 76 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Chin Strap (280-HP1491CS)
- N-FERNO BY ERGODYNE Knit Cap, Over The Head, Universal, Black (6806)
- SPEAKMAN 1/2" Ball Valve For Eyewashes (SE-910)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, X-Large, Class 2 (MS530C-2 XL)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWH3X0025VP)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWH2X0025VP)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK587SLYLG000100)
- DUPONT Collared Disposable Coverall, XL, 25 PK, Blue, SMS, Zipper (PB120SBUXL002500)
- DUPONT DuPont Tyvek 400D Coverall, Elastic Wrist & Ankle, Stormflap, White Blue, XL, 25/Qty (TD125SWBXL0025CM)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Zipper (TK555TLYXL000100)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHXL002500)
- Dupont Disposable Clothing