Shop All Disposable Suits & Coveralls
Dupont
Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, Medium, White
Mfr # TY122SWHMD0025VP
Zoro # G4738474
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coverall Style Hooded Coverall
- Thickness 5.9 mil
- Cuff Style Elastic
- Closure Type Zipper
- Inseam 28 in
Product Information
- Brand Dupont
- MFR # TY122SWHMD0025VP
- Zoro # G4738474
- UPC # 888120001165
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 36-1/4 in to 40-1/4 in |
Fits Waist Size | 47 in |
Length | 79" |
Named Size | M |
Height - Minimum | 60 in |
Chest Size - Maximum | 40 1/4 in |
Chest Size - Minimum | 36 3/4 in |
Height - Maximum | 69 in |
Description
Hooded Disposable Coveralls, Ankle Closure Elastic, Attached Hood Yes, Chest Size - Maximum 40 1/4 in, Chest Size - Minimum 36 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Flame Resistant Ripstop Cargo Pant, 34 (FRP14)
- WATSON GLOVES Van Goat Ansi Cut A5 Goatskin Driver W/TPR-Medium PR (547TPR-M)
- MCR SAFETY Leather Palm Gloves, Goatskin, M, PR (3613M)
- RADIANS 4XL Long Sleeve T-Shirt, Green (ST21-NPGS-4X)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, Large, White (TY122SWHLG0025VP)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, XL, White (TY122SWHXL0025VP)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWHMD002500)
- DUPONT Tyvek 400 Collared Disposable Coveralls, 3XL, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWH3X0006G1)
- DUPONT DuPont Tyvek 400, Coverall, Serged Seams, Open Wrist & Ankles, White, MD, 25/Qty (TY120SWHMD002500)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC181SWH7X002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWHXL002500)
- Dupont Disposable Suits & Coveralls