Shop All Disposable Suits & Coveralls
Dupont
Hooded Disposable Coverall, 25 PK, White, SMS, Zipper
Mfr # PB122SWHMD002500
Zoro # G5036927
product price: $82.19
/pk 25, $3.29/ea
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Chest Size 33 3/4 in to 37 1/4 in
- Material SMS
- Series ProShield 10
- Coverall Style Hooded
- Fabric Weight 1.4 oz
Product Information
- Brand Dupont
- MFR # PB122SWHMD002500
- Zoro # G5036927
- UPC # 888120005361
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 33 3/4 in to 37 1/4 in |
Fits Waist Size | 47 in |
Named Size | M |
Height - Maximum | 69 in |
Chest Size - Maximum | 37 1/4 in |
Chest Size - Minimum | 33 3/4 in |
Height - Minimum | 63 in |
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 37 1/4 in, Chest Size - Minimum 33 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level D, Features Attached Hood with Elastic Around Face Opening, Attached Skid-Resistant Boots
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Bad Dog Sign 9.25" x 14", 12PK (A11067)
- CONDOR Flammable Safety Cabinet, 120 gal. (1120M-50-CONDOR)
- ACCUFORM OSHA CAUTION SAFETY SIGN CLEARANCE MECR633XL (MECR633XL)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-M)
- DUPONT Hooded Disposable Coverall, L, 25 PK, White, SMS, Zipper (PB122SWHLG002500)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWHXL002500)
- DUPONT Hooded Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB122SBULG002500)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWH2X0025CS)
- DUPONT DuPont Tyvek 400, Coverall, Serged Seams, Open Wrist & Ankles, White, 2X, 25/Qty (TY120SWH2X002500)
- DUPONT Hooded Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB122SBU3X002500)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, Large, White (TY122SWHLG0025VP)
- Dupont Disposable Suits & Coveralls