Shop All Disposable Suits & Coveralls
Dupont
Hooded Disposable Coverall, 25 PK, White, SMS, Zipper
Mfr # PB122SWH4X002500
Zoro # G5037076
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Elastic
- Fits Chest Size 51 1/4 in to 54 3/4 in
- Fabric Weight 1.4 oz
- Fits Waist Size 62 1/2 in
- Inseam 28 3/4 in
Product Information
- Brand Dupont
- MFR # PB122SWH4X002500
- Zoro # G5037076
- UPC # 888120005415
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 51 1/4 in to 54 3/4 in |
Fits Waist Size | 62 1/2 in |
Chest Size - Minimum | 51 1/4 in |
Chest Size - Maximum | 54 3/4 in |
Height - Minimum | 76 in |
Named Size | 4XL |
Height - Maximum | 79 in |
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 54 3/4 in, Chest Size - Minimum 51 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level D, Features Attached Hood with Elastic Around Face Opening, Attached Skid-Resistant Boots
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLARE LED Safety Flare, LED Color Amber (PF210-A-O)
- LYLE Aluminum Sulfuric Acid Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU4-0004-NA_14X10)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 466P32 (466P32)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 24VDC (LP3PL-024R)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL128TWH3X000600)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB122SWH4X002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC125BYLMD001200)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Hook-and-Loop (TK586SLY2X000100)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWHLG002500)
- DUPONT DuPont Tychem 2000 Coverall, Elastic Wrist/Ankle, Stormflap, Serged Seam, Yellow, MD, 12/Qty (QC125SYLMD001200)
- MAGID Disposable Clothing, XL, GrayGrey, SmsSMS, Zipper (CVZ5G-XL)
- Dupont Disposable Clothing