Shop All Disposable Suits & Coveralls
Dupont
Hooded Disposable Coverall, 25 PK, Blue, SMS, Zipper
Mfr # PB122SBU3X002500
Zoro # G5037042
product price: $89.99
/pk 25, $3.60/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material SMS
- Fits Chest Size 47 3/4 in to 51 1/4 in
- Inseam 28 3/4 in
- Cuff Style Elastic
- Coverall Style Hooded
Product Information
- Brand Dupont
- MFR # PB122SBU3X002500
- Zoro # G5037042
- UPC # 888120005309
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 47 3/4 in to 51 1/4 in |
Fits Waist Size | 59-1/2" |
Named Size | 3XL |
Height - Minimum | 74 in |
Height - Maximum | 76 in |
Chest Size - Maximum | 51 1/4 in |
Chest Size - Minimum | 47 3/4 in |
Description
Disposable Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 51 1/4 in, Chest Size - Minimum 47 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color Blue, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level D, Features Attached Hood with Elastic Around Face Opening, Attached Skid-Resistant Boots, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGHTON-BEST Ironclad® EXO2-PIG-05-XL Project Impact Gloves, Brown, 1 Pair, XL (EXO2-PIG-05-XL)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5x11" V Pol. S.S., PLEASE WAIT HERE (HDSF-8511-V-PS-PLSWAITASSC)
- VIKING Safety Vest, Mesh, Green, 4XL/5XL (U6125G-4XL/5XL)
- NMC Danger Confined Space Sign - Bilingual, ESD671AB (ESD671AB)
- DUPONT Hooded Disposable Coverall, 25 PK, White, SMS, Zipper (PB122SWH3X002500)
- DUPONT Coverall, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHXL00250C)
- DUPONT DuPont Tychem 2000 Coverall, Hood, Elastic Wrist/Ankle, Stormflap, Bound Seam, Yellow, LG, 12/Qty (QC127BYLLG001200)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 2X, 25/Qty (TY122SWH2X002500)
- DUPONT Collared Disposable Coveralls, S, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWHSM002500)
- DUPONT Coverall, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWHLG00250C)
- INTERNATIONAL ENVIROGUARD Coverall with hood, M, Blue, PK25, M, 25 PK, Blue, SMS, Zipper (2225B)
- Dupont Workwear and Protective Clothing