Shop All Disposable Suits & Coveralls
Dupont
Hooded Chemical Resistant Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper
Mfr # C3122TTNMD0006BN
Zoro # G3321781
original price:
$948.00
24% off
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Zipper
- Fits Waist Size 47 in
- Seam Style Taped
- Color Tan
- Thickness 18 mil
Product Information
- Brand Dupont
- MFR # C3122TTNMD0006BN
- Zoro # G3321781
- UPC # 888120002780
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Fits Waist Size | 47 in |
Fits Chest Size | 34-3/4 in to 38-1/4 in |
Chest Size - Maximum | 37 in |
Height - Maximum | 69 in |
Named Size | M |
Height - Minimum | 63 in |
Chest Size - Minimum | 33 1/2 in |
Description
Hooded Chemical Resistant Coveralls, Attached Hood Yes, Chest Size - Maximum 37 in, Chest Size - Minimum 33 1/2 in, Closure Features Storm Flap, Closure Type Zipper, Color Tan, Coverall Style Hooded Coverall, Cuff Style Elastic, Features Taped Seams Provide Strong Chemical Resistance Against Heavy Liquid Splashes, A Sewn Seam is Covered with a Strip of Compatible Chemical-Resistant Material Through Heat Sealing, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Height - Maximum 69 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID KnitMaster White Heavy Weight Machine Knit Gloves, 12PK (T1993-J)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 9-1/2M, PR (807-6003 9.5M)
- AZUSA SAFETY All Purpose Brown Jersy Gloves, L (12 PR/PK) (C47100)
- HEXARMOR Safety Gloves, 2XL, PR1 (4067-XXL (11))
- DUPONT Disposable Clothing, 3XL, White, Tyvek, Zipper (CVCH11-XXXL)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, XL, White, 25 Pack (TY122SWHXL002500)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGY3X000600)
- DUPONT Hooded Disposable Coveralls, 2XL, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWH2X0025NP)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC120BYL2X001200)
- DUPONT Hooded Disposable Coverall, XL, 25 PK, White, SMS, Zipper (PB127SWHXL002500)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C566)
- Dupont Disposable Suits & Coveralls